C25END430H - DP Cont 30A 4P Opn 277V

Eaton

  • $116.06 (Each)
  • $116.06 (Each)
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
C25END430H
Manufacturer
Eaton
Manufacturer's Part Number
C25END430H
Description
DP Cont 30A 4P Opn 277V
Eaton Definite Purpose Contactor, Quick, 30A, 277 Vac, 60 HZ, Open With Metal Mounting Plate, 15-50A, Two- and Three-Pole, 30A, Contactor, Four-Pole, 30A, Screw/Pressure Plate and Quick Connect Terminals (Side-By-Side), Non-Reversing
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
782113578149 / 00782113578149
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$116.06 (Each)
Resources
Images
 
 
C25END430H - Large Image
 
C25END430H - Large Image
 
C25END430H - Large Image
 
C25END430H - Small Image
Attachments
 
 
C25END430H - Specification Sheet
Other Links
 
 
C25END430H - Other
 
C25END430H - Other
 
C25END430H - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Quick
Dimensions and Weight
Width
2.68
Depth
3.38
Height
3.75
Descriptions
Features
Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.
Product Type
Definite Purpose Contactors
Description
DP CONT 30A 4P OPN 277V
extra long description
ETN C25END430H Definite purpose con
Long Description
Eaton definite purpose contactor, Quick, 30A, 277 Vac, 60 Hz, Open with metal mounting plate, 15-50A, two- and three-pole, 30A, Contactor, Four-pole, 30A, Screw/pressure plate and quick connect terminals (side-by-side), Non-reversing
Additional Information
dimensions
3.3800 IN X 2.6800 IN X 3.7500 IN
Enclosure Type
Open with metal mounting plate
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C25END430H
GTIN
00782113578149
UPC
782113578149
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Definite purpose contactor
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
standard
UL Recognized,CSA Certified,RoHS Compliant
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of C25END430H.
Jump To:

Cross Referenced

These items are similar to C25END430H but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ACC340UM50 Eaton n/a
C25END430H Eaton 00782113578149
42BE25AL FURNAS n/a
CR353AC4AF1 GENERAL ELECTRIC 00783166403389
4DD43 WW GRAINGER n/a
2200EB340GA Schneider Electric n/a
8910DPA34V04 Schneider Electric 00785901024439
EB340GA Schneider Electric n/a

* All prices subject to change.

Begin Live Chat