C25ANB125H - Compact 1P 25A Cont SCR Term Quad QC 277VAC Coil

Eaton

  • $78.32 (Each)
  • $78.32 (Each)
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
C25ANB125H
Manufacturer
Eaton
Manufacturer's Part Number
C25ANB125H
Description
Compact 1P 25A Cont SCR Term Quad QC 277VAC Coil
Eaton Definite Purpose Contactor, Quick, 25A, 440-480 Vac, 50/60 HZ, Open With Metal Mounting Plate, Compact, Single-Pole, 25A, Contactor, Single-Pole, 35A, Binding Head Screw and Quick Connect Terminals (Side-By-Side), Non-Reversing
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
786685115832 / 00786685115832
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.32 (Each)
Resources
Images
 
 
C25ANB125H - Large Image
 
C25ANB125H - Large Image
 
C25ANB125H - Large Image
 
C25ANB125H - Small Image
Attachments
 
 
C25ANB125H - Specification Sheet
Other Links
 
 
C25ANB125H - Other
 
C25ANB125H - Other
 
C25ANB125H - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Quick
Dimensions and Weight
Width
1.97
Depth
2.32
Height
3.19
Descriptions
Description
COMPACT 1P 25A CONT SCR TERM QUAD QC 277VAC COIL
Features
Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.
Long Description
Eaton definite purpose contactor, Quick, 25A, 440-480 Vac, 50/60 Hz, Open with metal mounting plate, Compact, single-pole, 25A, Contactor, Single-pole, 35A, Binding head screw and quick connect terminals (side-by-side), Non-reversing
Product Type
Compct 1P 25A Cont SCR TRM 4QC 277vcoil
extra long description
ETN C25ANB125H COMPCT 1P 25A CONT S
Additional Information
dimensions
2.3200 IN X 1.9700 IN X 3.1900 IN
Enclosure Type
Open with metal mounting plate
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C25ANB125H
GTIN
00786685115832
UPC
786685115832
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Definite purpose contactor
Packaging
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Recognized,RoHS Compliant
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of C25ANB125H.
Jump To:

Cross Referenced

These items are similar to C25ANB125H but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C251NU50 Eaton n/a
C25ANB125H Eaton 00786685115832
45DC10AL FURNAS n/a
CR353CB3AF1 GENERAL ELECTRIC n/a
4DC97 WW GRAINGER n/a
A77306654A277 Joslyn Clark n/a
8910DP21V04 Schneider Electric 00785901612193

* All prices subject to change.

Begin Live Chat