AN59BN0A5E005 - C440 1-5A SZ 0 FVR Starter 120VAC STD

Eaton

  • $1083.74 (Each)
  • $1,083.74 (Each)

Availability: Currently Out Of Stock
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
AN59BN0A5E005
Manufacturer
Eaton
Manufacturer's Part Number
AN59BN0A5E005
Description
C440 1-5A SZ 0 FVR Starter 120VAC STD
Eaton Freedom Nema Starter, Full Voltage Reversing, C440 Electronic Overload Relay, Nema Size 0 Open Enclosure - 18 A, Horizontal Mounting, 120/60 or 110/50 Coil Voltage, C440 Standard Feature Set - 1–5 A
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Freedom/Nema Style
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685413198 / 00786685413198
Weight per unit
4.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,083.74 (Each)
Resources
Images
 
 
AN59BN0A5E005 - Small Image
 
AN59BN0A5E005 - Large Image
 
AN59BN0A5E005 - Large Image
 
AN59BN0A5E005 - Large Image
Attachments
 
 
AN59BN0A5E005 - Specification Sheet
Other Links
 
 
AN59BN0A5E005 - Other
 
AN59BN0A5E005 - Other
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
0
Height
5.75
Width
6.5
Depth
9.5
Descriptions
Description
C440 1-5A SZ 0 FVR STARTER 120VAC STD
Product Type
FDM STR FVR SZ0 120V C440-ST 1-5a
extra long description
ETN AN59BN0A5E005 FDM STR FVR SZ0 1
Long Description
Eaton Freedom NEMA Starter, Full voltage reversing, C440 electronic overload relay, NEMA Size 0 open enclosure - 18 A, Horizontal mounting, 120/60 or 110/50 coil voltage, C440 standard feature set - 1–5 A
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Additional Information
Coil Voltage
120/60 or 110/50
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AN59BN0A5E005
GTIN
00786685413198
UPC
786685413198
Taxonomies, Classifications, and Categories
Category Description
FREEDOM/NEMA STYLE
Packaging
Weight per each
4.07
Carton
1
Uses, Certifications, and Standards
standard
CSA,CE,UL,NEMA,RoHS Compliant
NEMA Frame Size
NEMA Size 0
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
HORIZONTAL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat