AN19AN0A5E005 - C440 1-5A SZ 00 FVNR STR 120VAC STD

Eaton

  • $424.02 (Each)
  • $424.02 (Each)

Availability: Currently Out Of Stock
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
AN19AN0A5E005
Manufacturer
Eaton
Manufacturer's Part Number
AN19AN0A5E005
Description
C440 1-5A SZ 00 FVNR STR 120VAC STD
Eaton Freedom Nema Starter, Full Voltage Non-Reversing, C440 Electronic Overload Relay, Nema Size 00 Open Enclosure - 9 A, Horizontal Mounting, 120/60 or 110/50 Coil Voltage, C440 Standard Feature Set - 1–5 A
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Combination Starters Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685414232 / 00786685414232
Weight per unit
2.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$424.02 (Each)
Resources
Images
 
 
AN19AN0A5E005 - Small Image
 
AN19AN0A5E005 - Large Image
 
AN19AN0A5E005 - Large Image
 
AN19AN0A5E005 - Large Image
Attachments
 
 
AN19AN0A5E005 - Specification Sheet
Other Links
 
 
AN19AN0A5E005 - Other
 
AN19AN0A5E005 - Other
 
AN19AN0A5E005 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
1.97
Depth
4.9
Height
6.6
Size
0
Descriptions
Description
C440 1-5A SZ 00 FVNR STR 120VAC STD
Product Type
FDM STR FVNR SZ00 120V C440-ST 1-5a
extra long description
ETN AN19AN0A5E005 FDM STR FVNR SZ00
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
Eaton Freedom NEMA Starter, Full voltage non-reversing, C440 electronic overload relay, NEMA Size 00 open enclosure - 9 A, Horizontal mounting, 120/60 or 110/50 coil voltage, C440 standard feature set - 1–5 A
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Additional Information
Coil Voltage
120/60 or 110/50
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AN19AN0A5E005
GTIN
00786685414232
UPC
786685414232
Packaging
Weight per each
2.25
Carton
1
Uses, Certifications, and Standards
standard
CE,UL,NEMA,CSA,RoHS Compliant
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
HORIZONTAL
NEMA Frame Size
NEMA Size 00
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat