14100AQD03 - Ac/DC Ir Reflex With Micro Connector

Eaton

  • $393.07 (Each)
  • $393.07 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
14100AQD03
Manufacturer
Eaton
Manufacturer's Part Number
14100AQD03
Description
Ac/DC Ir Reflex With Micro Connector
Eaton Comet Series Tubular Photoelectric Sensor, Forward Viewing, Sensor Dist 25 FT., 300 Ma Max Ac L1 Switched/DC NPN Open Coll, 300 Ma Ac/DC At 20-264VAC/15-30VDC, 4 Pin Dual Key Micro Connector, Non Polarized Retroreflective, 8 In(.2M)
Slang Terms

Categories
Proximity Sensors - Photoelectric Sensors
Classification
Proximity Switches and Cordsets
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782113843667 / 00782113843667
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$393.07 (Each)
Resources
Images
 
 
14100AQD03 - Small Image
 
14100AQD03 - Large Image
Attachments
 
 
14100AQD03 - Specification Sheet
Tech Bulletins
 
 
14100AQD03 - Tech Bulletin
Features
connection
4-pin dual key micro connector
Dimensions and Weight
Length
0.47
Width
0.71
Height
1.8
Descriptions
Description
AC/DC IR REFLEX WITH MICRO CONNECTOR
Product Type
Ac/DC Ir Reflex With Micro Connector
Features
Eaton's Comet Series Photoelectric Sensors is a complete line of high performance, 18 mm tubular sensors with a variety of models and modes to solve virtually any sensing problem.
extra long description
ETN 14100AQD03 AC/DC IR REFLEX WITH
Long Description
Eaton Comet Series Tubular Photoelectric Sensor, Forward Viewing, Sensor dist 25 Ft., 300 mA max AC L1 switched/DC NPN open coll, 300 mA AC/DC at 20-264Vac/15-30Vdc, 4 Pin Dual Key Micro Connector, Non Polarized Retroreflective, 8 in(.2m)
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
14100AQD03
GTIN
00782113843667
UPC
782113843667
Taxonomies, Classifications, and Categories
Category Description
PROXIMITY SWITCHES AND CORDSETS
Type
Tubular photoelectric sensor
Packaging
Weight per each
0.7
Carton
1
Uses, Certifications, and Standards
standard
cUL Recognized,UL Recognized,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
Operating Temperature
-40° to 158°F (-40° to 70°C)
You must have an account to view stock levels

* All prices subject to change.