12102AF1213 - 12102A6513 W/12' Cable

Eaton

  • $418.91 (Each)
  • $418.91 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
12102AF1213
Manufacturer
Eaton
Manufacturer's Part Number
12102AF1213
Description
12102A6513 W/12' Cable
Eaton Comet 18MM Tubular Photoelectric Sensor, Forward Viewing, Sensor Dist 80 FT., 300 Ma Max Ac L1 Switched/DC NPN Open Coll, 300 Ma Ac/DC At 20-264VAC/15-30VDC, 12 FT.(3.7M) Cable, 20-264 Vac/15-30 VDC Input, Thru-Beam, 12 FT.(3.7M)
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Photoelectric Sensors Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782114023662 / 00782114023662
Weight per unit
0.381 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$418.91 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
12102AF1213 - Small Image
 
12102AF1213 - Large Image
Attachments
 
 
12102AF1213 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Cable
Dimensions and Weight
Length
0.47
Width
0.71
Height
2.6
Descriptions
Description
12102A6513 W/12' CABLE
Product Type
12102A6513 W/12' Cable
extra long description
ETN 12102AF1213 12102A6513 W/12' CA
Features
Eaton's Comet Series Photoelectric Sensors is a complete line of high performance, 18 mm tubular sensors with a variety of models and modes to solve virtually any sensing problem.
Long Description
Eaton Comet 18mm tubular photoelectric sensor, Forward Viewing, Sensor dist 80 Ft., 300 mA max AC L1 switched/DC NPN open coll, 300 mA AC/DC at 20-264Vac/15-30Vdc, 12 Ft.(3.7m) Cable, 20-264 Vac/15-30 Vdc input, Thru-beam, 12 Ft.(3.7m)
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
12102AF1213
GTIN
00782114023662
UPC
782114023662
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Type
Tubular photoelectric sensor
Packaging
Weight per each
0.381
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-40° to 158°F (-40° to 70°C)
standard
Contact Manufacturer
Application
Vehicles: On-Road - PickUp & Delivery: Food
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat