11100R6513 - Comet Thru-Beam Source Wide Angle Right Angle Ac/D

Eaton

  • $191.33 (Each)
  • $191.33 (Each)
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
11100R6513
Manufacturer
Eaton
Manufacturer's Part Number
11100R6513
Description
Comet Thru-Beam Source Wide Angle Right Angle Ac/D
Eaton Comet 18MM Tubular Photoelectric Sensor, Through Beam, Wide Right, Power, 6.6 FT, PVC, 20-264 Vac 50/60 HZ, 15-30 VDC (NPN)
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Sensor Accessories Mark as Incorrect
Suggest a New Category
Classification
Proximity Switches and Cordsets
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782113819204 / 00782113819204
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$191.33 (Each)
Resources
Images
 
 
11100R6513 - Small Image
 
11100R6513 - Large Image
Attachments
 
 
11100R6513 - Specification Sheet
Tech Bulletins
 
 
11100R6513 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
0.47
Height
0.71
Length
2.55
Descriptions
Features
Eaton's Comet Series Photoelectric Sensors is a complete line of high performance, 18 mm tubular sensors with a variety of models and modes to solve virtually any sensing problem.
Description
COMET THRU-BEAM SOURCE WIDE ANGLE RIGHT ANGLE AC/D
Product Type
18MM TB Source Ra, 20-264VACDC, 6' CBL
extra long description
ETN 11100R6513 18MM TB SOURCE RA,20
Long Description
Eaton Comet 18mm tubular photoelectric sensor,Through Beam, Wide right, Power, 6.6 ft, PVC, 20-264 Vac 50/60 Hz, 15-30 Vdc (NPN)
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
11100R6513
GTIN
00782113819204
UPC
782113819204
Taxonomies, Classifications, and Categories
Category Description
PROXIMITY SWITCHES AND CORDSETS
Type
Tubular photoelectric sensor
Packaging
Weight per each
0.7
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-4° to 158°F (-20° to 70°C)
standard
UL Recognized,cUL Recognized
Application
Vehicles: On-Road - PickUp & Delivery: Food
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat