10250TS43 - LGD PLT SQ Open Close

Eaton

  • $11.85 (Each)
  • $11.85 (Each)
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
10250TS43
Manufacturer
Eaton
Manufacturer's Part Number
10250TS43
Description
LGD PLT SQ Open Close
Eaton 10250T Pushbutton Legend Plate, 10250T Series, Square 2-Position Legend Plate, Black, Legend: Open/Close, 5/32 In High, White Letters, Square
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Legend Plates Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113360621 / 00782113360621
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.85 (Each)
Resources
Images
 
 
10250TS43 - Video
 
10250TS43 - Small Image
 
10250TS43 - Large Image
Attachments
 
 
10250TS43 - Specification Sheet
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
Square
Height
0.1
Depth
1.7
Width
1.7
Descriptions
Description
LGD PLT SQ OPEN CLOSE
Product Type
LGD PLT SQ Open Close
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250TS43 LGD PLT SQ OPEN CLOSE
Long Description
Eaton 10250T pushbutton legend plate, 10250T series, Square 2-Position Legend Plate, Black, Legend: OPEN/CLOSE, 5/32 In high, White letters, Square
Special Features
Used with 10250T Series, Selector Switch and Roto-Push Operators
Additional Information
media
Yes
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
10250TS43
GTIN
00782113360621
UPC
782113360621
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 10250TS43.
Jump To:

Cross Referenced

These items are similar to 10250TS43 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250TS43 Eaton 00782113360621
E34SP43 Eaton 00782113704746
9001KN246BP Schneider Electric 00785901031444

* All prices subject to change.

Begin Live Chat