10250TS36 - LGD PLT SQ STD Blank

Eaton

  • $12.00 (Each)
  • $12.00 (Each)

  • $120.00 (Per 10)
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
10250TS36
Manufacturer
Eaton
Manufacturer's Part Number
10250TS36
Description
LGD PLT SQ STD Blank
Eaton 10250T Pushbutton Legend Plate, 10250T Series, Square Legend Plate, Black, Legend: Blank Legend, White, Square
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Legend Plates Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113360553 / 00782113360553
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.00 (Each)
Standard Packaging
$120.00 (Per 10)
Resources
Images
 
 
10250TS36 - Video
 
10250TS36 - Small Image
 
10250TS36 - Large Image
Attachments
 
 
10250TS36 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
0.1
Depth
1.7
Size
Square
Width
1.7
Descriptions
Product Type
LGD PLT SQ STD Blank
Description
LGD PLT SQ STD BLANK
extra long description
ETN 10250TS36 LGD PLT SQ STD BLANK
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Long Description
Eaton 10250T pushbutton legend plate, 10250T series, Square Legend Plate, Black, Legend: Blank legend, White, Square
Special Features
Used with 10250T Series, Pushbutton Operators and Indicating Lights
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
10250TS36
Brand
Eaton
GTIN
00782113360553
UPC
782113360553
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight per each
0.01
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
CSA Certified,UL Listed,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 10250TS36.
Jump To:

Cross Referenced

These items are similar to 10250TS36 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HT8SP76 Automation Direct n/a
10250TS36 Eaton 00782113360553
10250TSP77 Eaton 00782113328928
2EM29 WW GRAINGER n/a
9001KN200BP Schneider Electric 00785901064831

* All prices subject to change.

Begin Live Chat