10250TS26 - LGD PLT SQ Open

Eaton

  • $11.85 (Each)
  • $11.85 (Each)
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
10250TS26
Manufacturer
Eaton
Manufacturer's Part Number
10250TS26
Description
LGD PLT SQ Open
Eaton 10250T Pushbutton Legend Plate, 10250T Series, Square Legend Plate, Black, Legend: Open, 3/16 In High, White Letters
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Legend Plates Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113360454 / 00782113360454
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.85 (Each)
Resources
Images
 
 
10250TS26 - Video
 
10250TS26 - Small Image
 
10250TS26 - Large Image
Attachments
 
 
10250TS26 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
1.7
Height
0.1
Width
1.7
Size
Square
Descriptions
extra long description
ETN 10250TS26 LGD PLT SQ OPEN
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Product Type
LGD PLT SQ Open
Description
LGD PLT SQ OPEN
Long Description
Eaton 10250T pushbutton legend plate, 10250T series, Square legend plate, Black, Legend: OPEN, 3/16 In high, White letters
Special Features
Used with 10250T Series, Pushbutton Operators and Indicating Lights
Additional Information
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
10250TS26
GTIN
00782113360454
UPC
782113360454
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 10250TS26.
Jump To:

Cross Referenced

These items are similar to 10250TS26 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250TS26 Eaton 00782113360454
52NL17 FURNAS n/a
CR104PXN2BP026 GENERAL ELECTRIC 00783166291849
NP130080B GENERAL ELECTRIC 00783166256046
2EM60 WW GRAINGER n/a
9001KN309 Schneider Electric 00785901915713

* All prices subject to change.

Begin Live Chat