10250TRP79 - Visual Aid Plate-Emerg Stop

Eaton

  • $26.45 (Each)
  • $26.45 (Each)
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
10250TRP79
Manufacturer
Eaton
Manufacturer's Part Number
10250TRP79
Description
Visual Aid Plate-Emerg Stop
Legand Plate, Plastic (Bus) Material, Emergency Stop Legend, 10250T Series, 2.25 In Overall Length, 2.25 In Overall Width, 0.01 In Overall Height, Red Text Color, Yellow, 70 MM Letter Size, 0.01 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Legend Plates Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113719634 / 00782113719634
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.45 (Each)
Resources
Attachments
 
 
10250TRP79 - Specification Sheet
Images
 
 
10250TRP79 - Video
 
10250TRP79 - Small Image
 
10250TRP79 - Large Image
 
10250TRP79 - Large Image
Specifications Sheets
 
 
10250TRP79 - Specification Sheet
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
Plastic (Bus)
Material, Color, and Finish
Background Color
Yellow
Dimensions and Weight
Overall Length
2.25 in
Descriptions
Product Type
Legand Plate
Legend Plate
Long Description
Legand Plate, Plastic (Bus) Material, Emergency Stop Legend, 10250T Series, 2.25 in Overall Length, 2.25 in Overall Width, 0.01 in Overall Height, Red Text Color, Yellow, 70 mm Letter Size, 0.01 lb
Short Description
Legand Plate, Emergency Stop, For 10250T Series and All Operator Types
Description
VISUAL AID PLATE-EMERG STOP
extra long description
ETN 10250TRP79 VISUAL AID PLATE-EME
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Additional Information
Legend
Emergency Stop
Overall Width
2.25 in
Overall Height
0.01 in
letter size
70 mm
for use with
Used With 10250T Series;All Operator Types
Standards Met
UL Listed;CSA Certified;CE Marked
Text Color
Red
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250TRP79
GTIN
00782113719634
UPC
782113719634
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Packaging
Weight
0.01 lb
Weight per each
0.01
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 10250TRP79.
Jump To:

Cross Referenced

These items are similar to 10250TRP79 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250TRP79 Eaton 00782113719634
HNAV-27 Idec n/a
800TX646EM Rockwell Automation n/a
AH9P7205A FUJI ELECTRIC n/a
9001KN8330 Schneider Electric 00785901164197

* All prices subject to change.

Begin Live Chat