10250TM11 - LGD PLT 1/2RND Close

Eaton

  • $11.69 (Each)
  • $11.69 (Each)
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
10250TM11
Manufacturer
Eaton
Manufacturer's Part Number
10250TM11
Description
LGD PLT 1/2RND Close
Eaton 10250T Pushbutton Legend Plate, 10250T Series, 1/2 Round Legend Plate, Black, Legend: Close, 3/16 In High, White Letters
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Legend Plates Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113203522 / 00782113203522
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.69 (Each)
Resources
Attachments
 
 
10250TM11 - Specification Sheet
Images
 
 
10250TM11 - Video
 
10250TM11 - Large Image
 
10250TM11 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
1/2 round
Descriptions
extra long description
ETN 10250TM11 LGD PLT 1/2RND CLOSE
Description
LGD PLT 1/2RND CLOSE
Product Type
LGD PLT 1/2RND Close
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Special Features
Used with 10250T Series, Pushbutton Operators and Indicating Lights
Long Description
Eaton 10250T pushbutton legend plate, 10250T series, 1/2 Round Legend Plate, Black, Legend: CLOSE, 3/16 In high, White letters
Additional Information
media
Yes
dimensions
1.7000 IN X 1.6000 IN X 0.1000 IN
Manufacturer Information
Manufacturers Part Number
10250TM11
Brand
EATON CUTLER-HAMMER
GTIN
00782113203522
UPC
782113203522
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 10250TM11.
Jump To:

Cross Referenced

These items are similar to 10250TM11 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250TM11 Eaton 00782113203522
104PXN1BP006 GENERAL ELECTRIC n/a
CR104PXN1BP006 GENERAL ELECTRIC 00783166290781
2EM37 WW GRAINGER n/a
PTNC01 Honeywell n/a
800TX502 Rockwell Automation n/a
90013TN208 Schneider Electric n/a
9001DTN208 Schneider Electric n/a
9001KN208 Schneider Electric 00785901915225
ZB3BY12308 Schneider Electric n/a
ZB3BY12314 Schneider Electric n/a
187P020H01 Westinghouse n/a

* All prices subject to change.

Begin Live Chat