10250TL36 - LGD PLT JMB BK Blank

Eaton

  • $12.51 (Each)
  • $12.51 (Each)

  • $125.10 (Per 10)
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
10250TL36
Manufacturer
Eaton
Manufacturer's Part Number
10250TL36
Description
LGD PLT JMB BK Blank
Eaton 10250T Pushbutton Legend Plate, 10250T Series, Square Legend Plates, Black, Legend: Blank Legend, White Lettering
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Legend Plates Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113124728 / 00782113124728
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.51 (Each)
Standard Packaging
$125.10 (Per 10)
Resources
Images
 
 
10250TL36 - Video
 
10250TL36 - Small Image
 
10250TL36 - Large Image
Attachments
 
 
10250TL36 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
0.1
Depth
2.2
Width
2.2
Size
Square
Descriptions
Product Type
LGD PLT JMB BK Blank
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Long Description
Eaton 10250T pushbutton legend plate, 10250T series, Square Legend Plates, Black, Legend: Blank legend, White lettering
Special Features
Used with 10250T Series, All Operator Types
extra long description
ETN 10250TL36 LGD PLT JMB BK BLANK
Description
LGD PLT JMB BK BLANK
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250TL36
GTIN
00782113124728
UPC
782113124728
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 10250TL36.
Jump To:

Cross Referenced

These items are similar to 10250TL36 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250TL36 Eaton 00782113124728
52NA02 FURNAS n/a
CR104PXN3B GENERAL ELECTRIC 00783166292433
2EM75 WW GRAINGER n/a
800HW100A Rockwell Automation n/a
800HW100J Rockwell Automation n/a
800TX700 Rockwell Automation n/a
9001KN700 Schneider Electric n/a
9001KN700SP Schneider Electric 00785901055921
235P114H01 Westinghouse n/a

* All prices subject to change.

Begin Live Chat