10250TB62 - Button R

Eaton

  • $22.52 (Each)
  • $22.52 (Each)

  • $225.20 (Per 10)
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
10250TB62
Manufacturer
Eaton
Manufacturer's Part Number
10250TB62
Description
Button R
Eaton 10250T Pushbutton Button, 10250T Series, Non-Illuminated Push-Pull Operator Button, Red Actuator, Legend: Blank Legend, Standard (40 MM)
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113307626 / 00782113307626
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.52 (Each)
Standard Packaging
$225.20 (Per 10)
Resources
Images
 
 
10250TB62 - Video
 
10250TB62 - Small Image
 
10250TB62 - Large Image
 
10250TB62 - Large Image
Attachments
 
 
10250TB62 - Specification Sheet
Other Links
 
 
10250TB62 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
0.5
Depth
1.6
Width
1.6
Size
Standard 40 mm
Descriptions
Description
BUTTON R
Long Description
Eaton 10250T pushbutton button, 10250T series, Non-illuminated Push-Pull Operator Button, Red actuator, Legend: Blank legend, Standard (40 mm)
extra long description
ETN 10250TB62 BUTTON R
Product Type
Button R
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Additional Information
media
Yes
dimensions
1.6000 IN X 1.6000 IN X 0.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250TB62
GTIN
00782113307626
UPC
782113307626
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 10250TB62.
Jump To:

Cross Referenced

These items are similar to 10250TB62 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250TB62 Eaton 00782113307626
E34C2 Eaton 00782113702117
E34M2 Eaton 00782113703961
AYD3BN-R Idec n/a
800TN159R Rockwell Automation n/a
2ER16 WW GRAINGER n/a
PTYZ13 Honeywell n/a
PTYZ153 Honeywell n/a
AYN3BR Idec n/a
41252002 REESE n/a
800TN160 Rockwell Automation n/a
800TN209RE1 Rockwell Automation n/a
AR71 RUNDEL n/a
9001R22 Schneider Electric 00785901319986
PB1VQR Westinghouse n/a

* All prices subject to change.

Begin Live Chat