10250T9B623 - Push-Pull Ma/Mo R 2NC

Eaton

  • $231.49 (Each)
  • $231.49 (Each)
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
10250T9B623
Manufacturer
Eaton
Manufacturer's Part Number
10250T9B62-3
Description
Push-Pull Ma/Mo R 2NC
Eaton 30.5 MM Heavy-Duty Watertight/Oiltight Push-Pull Unit, Class I Division 2, Standard Actuator (Button), Red, Plastic Bus, 2NC, Non-Illuminated, Three-Position, Momentary Push and Pull, Maintained Intermediate, 40 MM Button, 10250T Series
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
39121545 - Emergency stop device
UPC/GTIN
782113028644 / 00782113028644
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$231.49 (Each)
Resources
Attachments
 
 
10250T9B623 - Specification Sheet
Images
 
 
10250T9B623 - Video
 
10250T9B623 - Large Image
 
10250T9B623 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Standard
Dimensions and Weight
Size
40 mm
Descriptions
Description
PUSH-PULL MA/MO R 2NC
Product Type
Push-Pull Ma/Mo R 2NC
extra long description
ETN 10250T9B62-3 PUSH-PULL MA/MO R
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Long Description
Eaton 30.5 mm Heavy-Duty Watertight/Oiltight Push-Pull Unit,Class I Division 2,Standard Actuator (button),Red,Plastic Bus,2NC,Non-illuminated,Three-position,Momentary push and pull, maintained intermediate,40 mm button,10250T Series
Additional Information
media
Yes
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Contact Configuration
2 NC
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T9B62-3
GTIN
00782113028644
UPC
782113028644
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat