10250T5B631X - Push-Pull Ma Estop 1NO 1NC

Eaton

  • $214.04 (Each)
  • $214.04 (Each)
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
10250T5B631X
Manufacturer
Eaton
Manufacturer's Part Number
10250T5B63-1X
Description
Push-Pull Ma Estop 1NO 1NC
Eaton 10250T Pushbutton, 10250T, 30.5 MM, Heavy-Duty, 40 MM, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Maintained Push and Pull, Standard, Red Actuator, Plastic Bus, Emergency Stop, 1NO-1NC
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
39121545 - Emergency stop device
UPC/GTIN
782113752525 / 00782113752525
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$214.04 (Each)
Resources
Images
 
 
10250T5B631X - Video
 
10250T5B631X - Small Image
 
10250T5B631X - Large Image
 
10250T5B631X - Large Image
 
10250T5B631X - Large Image
Attachments
 
 
10250T5B631X - Specification Sheet
Other Links
 
 
10250T5B631X - Other
 
10250T5B631X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Standard
Dimensions and Weight
Height
2
Width
2
Length
3
Size
40 mm
Descriptions
extra long description
ETN 10250T5B63-1X PUSH-PULL MA ESTO
Description
PUSH-PULL MA ESTOP 1NO 1NC
Product Type
Push-Pull Ma Estop 1NO 1NC
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Long Description
Eaton 10250T pushbutton, 10250T, 30.5 mm, Heavy-Duty, 40 mm, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Two-position, Maintained push and pull, Standard, Red actuator, Plastic bus, Emergency stop, 1NO-1NC
Additional Information
media
Yes
Contact Configuration
1 NO-1 NC
dimensions
3.0000 IN X 2.0000 IN X 2.0000 IN
Manufacturer Information
Manufacturers Part Number
10250T5B63-1X
Brand
Eaton
GTIN
00782113752525
UPC
782113752525
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat