10250T411C211P0P - Illuminated PB - Transformer Type 120 V 50/60HZ I

Eaton

  • $543.40 (Each)
  • $543.40 (Each)
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
10250T411C211P0P
Manufacturer
Eaton
Manufacturer's Part Number
10250T411C21-1-POP
Description
Illuminated PB - Transformer Type 120 V 50/60HZ I
10250T, 30.5 MM, Heavy-Duty, Standard, Square, Nema 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary, Extended, Red Actuator, Black Field, Power On, Incandescent, Transformer Light Unit, 1NO-1NC, 120 Vac Luv, Chrome Bezel, Plastic Actuator
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782114408568 / 00782114408568
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$543.40 (Each)
Resources
Images
 
 
10250T411C211P0P - Video
 
10250T411C211P0P - Small Image
 
10250T411C211P0P - Large Image
 
10250T411C211P0P - Large Image
Attachments
 
 
10250T411C211P0P - Specification Sheet
Tech Bulletins
 
 
10250T411C211P0P - Tech Bulletin
Other Links
 
 
10250T411C211P0P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Extended
Dimensions and Weight
Height
1.38
Width
1.38
Depth
2.87
Size
Standard, square
Descriptions
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Description
ILLUMINATED PB - TRANSFORMER TYPE 120 V 50/60HZ I
Product Type
Illum PB-Trans-Mer Type 120V 50/60HZ In
extra long description
ETN 10250T411C21-1-POP ILLUM PB-tra
Long Description
10250T, 30.5 mm, Heavy-Duty, Standard, square, NEMA 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary, Extended, Red actuator, Black field, POWER ON, Incandescent, transformer light unit, 1NO-1NC, 120 Vac LUV, Chrome bezel, Plastic actuator
Additional Information
Contact Configuration
1 NO-1 NC
action
Red
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T411C21-1-POP
Model
Pushbutton
GTIN
00782114408568
UPC
782114408568
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Packaging
Weight per each
0.43
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
CSA Certified,UL Listed,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat