10250T206NC1NP0P - Indicating Light - Full Voltage 24 V 50/60HZ In P

Eaton

  • $281.22 (Each)
  • $281.22 (Each)
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
10250T206NC1NP0P
Manufacturer
Eaton
Manufacturer's Part Number
10250T206NC1N-POP
Description
Indicating Light - Full Voltage 24 V 50/60HZ In P
10250T, 30.5 MM, Heavy-Duty Watertight/Oiltight, Point-Of-Purchase Packaging, Nema 3, 3R, 3S, 4, 4X, 12, 13, Standard, Incandescent, Full Voltage Light Unit, Red Lens, Plastic, 24 Vac/DC Supply, #757, 24 Vac/DC Lamp
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Pilot Light Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
39121534 - Indicator or pilot lights
UPC/GTIN
782114408537 / 00782114408537
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$281.22 (Each)
Resources
Tech Bulletins
 
 
10250T206NC1NP0P - Tech Bulletin
Attachments
 
 
10250T206NC1NP0P - Specification Sheet
Images
 
 
10250T206NC1NP0P - Video
 
10250T206NC1NP0P - Large Image
 
10250T206NC1NP0P - Large Image
 
10250T206NC1NP0P - Large Image
Other Links
 
 
10250T206NC1NP0P - Other
 
10250T206NC1NP0P - Other
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
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Product Type
Indic LGT-Full Volt 24V 50/60HZ ( In PLS
extra long description
ETN 10250T206NC1N-POP Indic LGT-ful
Description
INDICATING LIGHT - FULL VOLTAGE 24 V 50/60HZ IN P
Long Description
10250T, 30.5 mm, Heavy-Duty Watertight/Oiltight, Point-of-purchase packaging, NEMA 3, 3R, 3S, 4, 4X, 12, 13, Standard, Incandescent, full voltage light unit, Red lens, Plastic, 24 Vac/dc supply, #757, 24 Vac/dc lamp
Special Features
Point-of-purchase packaging
Additional Information
media
Yes
dimensions
7.0000 IN X 6.0000 IN X 3.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T206NC1N-POP
GTIN
00782114408537
UPC
782114408537
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight per each
0.43
Carton
1
Uses, Certifications, and Standards
standard
UL Listed,CSA Certified,CE Marked
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat