T403 - 2LB Mold Sealer

Nvent Erico

  • $46.33 (Each)
  • $46.33 (Each)
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
T403
Manufacturer
Nvent Erico
Manufacturer's Part Number
T403
Description
2LB Mold Sealer
Mold Sealer, 2.2999 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Punch Driver & Ko Punches Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
39121457 - Exothermic connector
UPC/GTIN
782856002314 / 00782856002314
Weight per unit
2.2999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.33 (Each)
Resources
Images
 
 
T403 - Small Image
 
T403 - Large Image
 
T403 - Large Image
Specifications Sheets
 
 
T403 - Specification Sheet
Attachments
 
 
T403 - Specification Sheet
Other Links
 
 
T403 - Other
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
2LB MOLD SEALER
Product Type
Mold Sealer Cadweld
Long Description
Mold Sealer, 2.2999 lb
Features
Nvent, Nvent Caddy, Nvent Erico, Nvent Eriflex, And Nvent Lenton Are Owned By Nvent Or Its Global Affiliates. All Other Trademarks Are The Property Of Their Respective Owners. Nvent Reserves The Right To Change Specifications Without Prior Notice.
Short Description
Mold Sealer, 2 lb
Special Features
Mold Sealer Cadweld 2 lb Package
Additional Information
for use with
Ideal For Sealing Hot Or Cold Molds to Retard Leakage From Large Stranded Conductors
package quantity
1 Pc
Made in USA
yes
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
T403
sub brand
ERICO
GTIN
00782856002314
UPC
782856002314
Taxonomies, Classifications, and Categories
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Type
Mold Sealer
Packaging
Weight
2.2999 lb
Weight per each
2.2999
Carton
1
Uses, Certifications, and Standards
standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat