S60500FCS0 - 1/2" SS316 Flex Connector Straight

Calbrite

  • $186.43 (Per Foot)
  • $186.43 (Per Foot)

  • $3,728.60 (Per 20 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S60500FCS0
Manufacturer
Calbrite
Manufacturer's Part Number
S60500FCS0
Description
1/2" SS316 Flex Connector Straight
Flexible Conduit, 1/2 In Trade Size, Stainless Steel, Insulated Male Throat Type
Slang Terms

Suggest a New Term
Categories
Flexible Conduit - Flexible Metallic Conduit Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
847656005603 / 0847656005603 / 00847656005603
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$186.43 (Per Foot)
Standard Packaging
$3,728.60 (Per 20 Feet)
Resources
Attachments
 
 
S60500FCS0 - Specification Sheet
Brochures
 
 
S60500FCS0 - Brochure
Other Links
 
 
S60500FCS0 - Other
 
S60500FCS0 - Other
Images
 
 
S60500FCS0 - Large Image
 
S60500FCS0 - Small Image
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
Stainless Steel
Material, Color, and Finish
Finish
#4 Polished Finish
Color
Polished Silver
Dimensions and Weight
Width
1.25
Length
1.56
Descriptions
Product Type
Flexible Conduit
Long Description
Flexible Conduit, 1/2 in Trade Size, Stainless Steel, Insulated Male Throat Type
Short Description
Flexible Conduit, 1/2 in, Stainless Steel, 1.25 x 1.53 in
Special Features
Straight Type
Description
1/2" SS316 FLEX CONNECTOR STRAIGHT
extra long description
CAL S60500FCS0 1/2 SS316 FLX CONN M
Features
Straight flex connectors are used to connect stainless flexible conduit to other fittings. Assists in preventing contamination of oils, dirt, dust, and liquid when used with Calbrite PVC coated stainless flexible conduit.
Additional Information
Standards Met
UL 514B
package quantity
20 PK;1 CT
Throat Type
Insulated Male
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S60500FCS0
GTIN
00847656005603
UPC
847656005603
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Flex
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.19
Weight per foot
0.15
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S60500FCS0.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of S60500FCS0.

1/2" SS316 Flex Connector Straight
  • Our Part #: S60500FCS0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cablofil
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($186.43) ·
S60500FCS0 - Cablofil

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$186.43

Each

QTY:
Each
Add
Cross Referenced

These items are similar to S60500FCS0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S60500FCS0 Calbrite Stainless Steel Conduit 00847656005603
LT50 GIBSON n/a

* All prices subject to change.

Begin Live Chat