PV1500LB58 - 1-1/2 PVC Coated Form 8

Calbond

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock
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
PV1500LB58
Manufacturer
Calbond
Manufacturer's Part Number
PV1500LB58
Description
1-1/2 PVC Coated Form 8
LB58 1-1/2IN Form 8 LB Body - PVC Coated
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
PVC Conduit Bodies, FS BX, Junct. BX
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
847656074821 / 00847656074821
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
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
0.002 Inch Urethane Coated Interior/0.04 Inch PVC Coated Exterior Steel
Number of Hubs
2
Hub Location
90 Degree
Access Opening
BACK
Cover Type
PVC Coated Cast Iron, Screw-On
Dimensions and Weight
Hub Size
1-1/2 INCH
Size
10.67 Inch Length x 2.79 Inch Width x 4.07 Inch Height
Descriptions
Product Type
Conduit Body
Description
1-1/2 PVC COATED FORM 8
Long Description
CONDUIT BODY, 0.002 INCH URETHANE COATED INTERIOR/0.04 INCH PVC COATED EXTERIOR STEEL MATERIAL; 10.67 INCH LENGTH X 2.79 INCH WIDTH X 4.07 INCH HEIGHT SIZE; RIGID CONDUIT USED ON; 1-1/2 INCH HUB SIZE; LB CONFIGURATION; 2 HUB(S)
extra long description
0.002 INCH URETHANE COATED INTERIOR/0.04 INCH PVC COATED EXTERIOR MATERIAL; 2.79 INCH WIDTH X 4.07 INCH HEIGHT SIZE; CONDUIT USED ON; 1-1/2 INCH HUB SIZE; LB CONFIGURATION; 2 HUB(S); UL 514B, CSA C22.2 APPROVAL; PVC COATED CAST IRON COVER TYPE; 90 DEGREE HUB LOCATION; FORM 8 FORM TYPE; BACK ACCESS OPENING; ENCLOSURE RATING NEMA 4X; INCLUDES PVC COATED CAST IRON COVER, PLASTIC ENCAPSULATED STAINLESS STEEL SCREW; PV MODEL
Additional Information
Enclosure Type NEMA 4X; Constructional Feature Corrosion Resistant; Includes Cover, Plastic Encapsulated Stainless Steel Screw; Application Chemical and Petrochemical Plant, Water and Wastewater Treatment Facility, Pulp and Paper Mill, Cooling Tower, Mini
Commodity Description
PVC CONDUIT BODIES,FS BX,JUNCT. BX
Additional Information
Form Type
FORM 8
Manufacturer Information
Brand
Calpipe Industries, Inc
Manufacturers Part Number
PV1500LB58
GTIN
00847656074821
UPC
847656074821
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Configuration
LB
Used On
RIGID CONDUIT
Approval
UL 6/514B, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PV1500LB58.
Jump To:

Similar Items

Similar items are close alternatives to PV1500LB58, though they may not be 100% alike.

1-1/2 Form 8 LB Fitting
  • Our Part #: PRHLB58
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PRHLB58
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 2 ($519.38) ·
PRHLB58 - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$259.69

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat