A1SFV2G - All In One Stud Mounted

Nvent Caddy

  • $45.89 (Each)
  • $45.89 (Each)

  • $4,589.07 (Per 100)
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
A1SFV2G
Manufacturer
Nvent Caddy
Manufacturer's Part Number
A1SFV2G
Description
All In One Stud Mounted
Nvent Caddy All-In-One Stud-Mounted With Adjustable Mud Ring, 2 Gang, 5/8"1 1/2" Drywall, 3 5/8"
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782856935445 / 00782856935445
Weight per unit
175 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.89 (Each)
Carton
$45.89 (Each)
Resources
Images
 
 
A1SFV2G - Large Image
Attachments
 
 
A1SFV2G - Specification Sheet
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
ALL IN ONE STUD MOUNTED
Product Type
Box, Stud, Mount Double Gang Adj
extra long description
NVENT EFS A1SFV2G BOX,STUD,MOUNT DO
Short Description
nVent CADDY All-in-One Stud-Mo
Long Description
nVent CADDY All-in-One Stud-Mounted With Adjustable Mud Ring, 2 Gang, 5/8"1 1/2" Drywall, 3 5/8"
Special Features
Adjustable mud ring accommodates various thicknesses of drywall. Can be adjusted after the installation of drywall. Box remains fixed in place when mud ring is removed. Includes multiple knockouts on each side of the box. Assemblies keyed for precise alignment when installed on both sides of a stud
Manufacturer Information
Brand
Erico, Inc. Eritec-Caddy
Manufacturers Part Number
A1SFV2G
sub brand
CADDY
GTIN
00782856935445
UPC
782856935445
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
nVent CADDY All-in-One Stud-Mounted Assemblies
Packaging
Weight per each
175
Carton
1
Uses, Certifications, and Standards
Application
Electrical Fixing and Fastening
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A1SFV2G.
Jump To:

Similar Items

Similar items are close alternatives to A1SFV2G, though they may not be 100% alike.

ALL-IN-ONE STUD-MOUNTED AND MUD RING
  • MFR Part #: A1SFV1G
  • GTIN: 00782856935438
  • Manufacturer: NVENT CADDY
STUD MOUNTED BOX AND ADJUSTABLE MUD RING
  • MFR Part #: A1SFV2GS
  • GTIN: 00782856935469
  • Manufacturer: NVENT CADDY

* All prices subject to change.

Begin Live Chat