S60300BC00 - 3/8 - 16 316SS Beam Clamp

Calbrite

  • $32.04 (Per Foot)
  • $32.04 (Per Foot)

  • $320.40 (Per 10 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S60300BC00
Manufacturer
Calbrite
Manufacturer's Part Number
S60300BC00
Description
3/8 - 16 316SS Beam Clamp
Stainless Steel 316 Beam Clamp 3/8"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162905 - Beam clamps
UPC/EAN/GTIN
847656002930 / 0847656002930 / 00847656002930
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$32.04 (Per Foot)
Standard Packaging
$320.40 (Per 10 Feet)
Resources
Images
 
 
S60300BC00 - Large Image
 
S60300BC00 - Small Image
Brochures
 
 
S60300BC00 - Brochure
Attachments
 
 
S60300BC00 - Specification Sheet
Other Links
 
 
S60300BC00 - Other
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
Stainless Steel - 316
Material, Color, and Finish
Finish
#4 Polished Finish
Color
Polished Silver
Dimensions and Weight
Height
1.75
Length
1.75
Width
1.75
Descriptions
Description
3/8 - 16 316SS BEAM CLAMP
Product Type
3/8-16 316SS BM CLMP
extra long description
CAL S60300BC00 3/8-16 316SS BM CLMP
Short Description
SS_BM CLMP_316
Features
This heavy-duty beam clamp is cast in type 316 stainless for superior strength and corrosion resistance. Designed for use to provide a means of attachment to a structural member. Used for hanging conduit or cables from a wall or ceiling. Attachment holes are located on the back and bottom.
Long Description
Stainless Steel 316 Beam Clamp 3/8"
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S60300BC00
GTIN
00847656002930
UPC
847656002930
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
RIGID
Trade Size
Trade Size
3/8
Packaging
Weight
0.63
Weight per foot
0.75
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat