MDL1 - 250V Small Dim Fuse

Cooper Bussmann North America

  • $5.81 (Each)
  • $5.81 (Each)

  • $29.05 (Per 5)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MDL1
Manufacturer
Cooper Bussmann North America
Manufacturer's Part Number
MDL-1
Description
250V Small Dim Fuse
Buss MDL-1 1/4 X 1-1/4 Time Delay G
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712724432 / 00051712724432
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.81 (Each)
Carton
$29.05 (Per 5)
Resources
Images
 
 
MDL1 - Small Image
 
MDL1 - Large Image
Brochures
 
 
MDL1 - Brochure
Other Links
 
 
MDL1 - Other
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
250 VAC
connection
Ferrule End X Ferrule End
amperage rating
1 Amp
Dimensions and Weight
Size
1/4 In Diameter X 1-1/4 In Length
Descriptions
Description
250V SMALL DIM FUSE
Long Description
BUSS MDL-1 1/4 X 1-1/4 TIME DELAY G
Special Features
Interrupt Rating 35 Amp at 250 Vac, 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap
Product Type
1/4 X 1-1/4 Time Delay Glass - 1 Amp
Additional Information
Response Time
60 Min Maximum at 135%, 120 S Maximum at 200%, 5 S Minimum at 200%
type of indicators
Non-Indicating
Manufacturer Information
Manufacturers Part Number
MDL-1
Brand
Cooper Bussmann North America
GTIN
00051712724432
UPC
051712724432
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Electronic, Time Delay
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.007
Carton
5
Uses, Certifications, and Standards
Application
Electronic Circuits
standard
UL 248-14, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat