MDL.5 - 1/2A 250V TD Glass Fuse

Cooper Bussmann North America

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MDL.5
Manufacturer
Cooper Bussmann North America
Manufacturer's Part Number
MDL-1/2
Description
1/2A 250V TD Glass Fuse
Buss MDL-1/2 Buss Small Dimension F
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712724388 / 00051712724388
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
MDL.5 - Small Image
 
MDL.5 - Large Image
Brochures
 
 
MDL.5 - Brochure
Other Links
 
 
MDL.5 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Ferrule End X Ferrule End
amperage rating
1/2 Amp
Voltage Rating
250 VAC
Dimensions and Weight
Size
1/4 In Diameter X 1-1/4 In Length
Descriptions
Description
1/2A 250V TD GLASS FUSE
Product Type
Buss Small Dimension Fuse
Special Features
Interrupt Rating 35 Amp at 250 Vac, 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap
Long Description
BUSS MDL-1/2 BUSS SMALL DIMENSION F
Additional Information
Response Time
60 Min Maximum at 135%, 120 S Maximum at 200%, 5 S Minimum at 200%
type of indicators
Non-Indicating
Manufacturer Information
Manufacturers Part Number
MDL-1/2
Brand
Cooper Bussmann North America
GTIN
00051712724388
UPC
051712724388
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Electronic, Time Delay
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.01
Carton
5
Uses, Certifications, and Standards
Application
Electronic Circuits
standard
UL 248-14, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat