JM600603CR - 60A 600V 3P Class J Fuse Block

Eaton

  • $273.67 (Each)
  • $273.67 (Each)

  • $1,094.68 (Per 4)
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
JM600603CR
Manufacturer
Eaton
Manufacturer's Part Number
JM60060-3CR
Description
60A 600V 3P Class J Fuse Block
Eaton Bussmann Series JM Modular Fuse Block, CR, 35-60 A, Three-Pole, Class J, Box Lug, 200 Kaic, 600 V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121629 - Fuse block
UPC/GTIN
051712514682 / 00051712514682
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$273.67 (Each)
Standard Packaging
$1,094.68 (Per 4)
Resources
Images
 
 
JM600603CR - Small Image
 
JM600603CR - Large Image
 
JM600603CR - Large Image
 
JM600603CR - Large Image
 
JM600603CR - Video
Attachments
 
 
JM600603CR - Specification Sheet
Other Links
 
 
JM600603CR - Other
 
JM600603CR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
35-60A
Voltage Rating
600V
connection
Box Lug
Descriptions
Description
60A 600V 3P CLASS J FUSE BLOCK
Long Description
Eaton Bussmann series JM modular fuse block, CR, 35-60 A, Three-pole, Class J, Box lug, 200 kAIC, 600 V
Special Features
CR
Product Type
Class J Fuse Block 600V 60A 3 Pole
extra long description
BUSS JM60060-3CR Class J fuse block
Features
Eaton’s Bussmann series power distribution fuse blocks (PDFB) combine a fuse block and power distribution block into one component. This patented design simplifies your panel layout and uses up to 65 less panel space. Additionally, it lowers inventory costs while reducing installation time and labor by 33. Bussmann series PDFBs are available for Class J ferrule and knifeblade fuses.
Additional Information
dimensions
0.0010 IN X 0.0010 IN X 0.0010 IN
class
Class J
media
Yes
Manufacturer Information
Manufacturers Part Number
JM60060-3CR
Brand
Eaton
GTIN
00051712514682
UPC
051712514682
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
Modular fuse block
Packaging
Weight per each
0.01
Carton
1
Package
4
Uses, Certifications, and Standards
standard
CSA Certified ,Contact Manufacturer ,UL Listed,RoHS Compliant,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of JM600603CR.
Jump To:

Similar Items

Similar items are close alternatives to JM600603CR, though they may not be 100% alike.

Class J fuse block 600V 60A 1 pole
  • MFR Part #: JM60060-1CR
  • GTIN: 00051712514668
  • Manufacturer: Eaton Bussmann Series
Class J fuse block 600V 60A 2 pole
  • MFR Part #: JM60060-2CR
  • GTIN: 00051712514675
  • Manufacturer: Eaton Bussmann Series

* All prices subject to change.

Begin Live Chat