JJS25 - Tron Fast Acting Fuse Class T

Eaton Bussmann Series

  • $51.20 (Each)
  • $51.20 (Each)

  • $512.00 (Per 10)
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
JJS25
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
JJS-25
Description
Tron Fast Acting Fuse Class T
Eaton Bussmann Series JJS Fuse, Current-Limiting, Small Footprint, VFD Line Protection, 25 A, Class T, Non-Indicating, Ferrule End X Ferrule End, 200 Kaic At 600 V, Standard, 10, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
051712628259 / 00051712628259
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.20 (Each)
Standard Packaging
$512.00 (Per 10)
Resources
Other Links
 
 
JJS25 - Other
 
JJS25 - Other
 
JJS25 - Other
 
JJS25 - Other
 
JJS25 - Other
Images
 
 
JJS25 - Large Image
 
JJS25 - Large Image
 
JJS25 - Large Image
 
JJS25 - Large Image
 
JJS25 - Large Image
 
JJS25 - Large Image
 
JJS25 - Small Image
 
JJS25 - Video
Attachments
 
 
JJS25 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200 kAIC at 600 Vac
amperage rating
25 A
Voltage Rating
600 V
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
0.56 In Diameter X 1.50 In Length
Descriptions
Long Description
Eaton Bussmann series JJS fuse, Current-limiting, Small footprint, VFD line protection, 25 A, Class T, Non-indicating, Ferrule end x ferrule end, 200 kAIC at 600 V, Standard, 10, 600 V
Special Features
Small Footprint
Description
TRON FAST ACTING FUSE CLASS T
Product Type
Tron Fast Acting Fuse Class T
extra long description
BUSS JJS-25 TRON FAST ACTING FUSE C
Features
Bussmann's Class T current-limiting, fast-acting fuses. Provides 10X better current limitation to help prevent equipment damage caused by short-circuit events. 200 kA Interrupting rating complies with NEC Section 110.9 for today’s large capacity systems. Small, space-saving fuses provide a high degree of current limitation on short-circuits for excellent component protection.
Additional Information
dimensions
1.5000 IN X 0.5600 IN X 0.5600 IN
class
Class T
media
Yes
Manufacturer Information
Manufacturers Part Number
JJS-25
Brand
Eaton Bussmann series
GTIN
00051712628259
UPC
051712628259
Taxonomies, Classifications, and Categories
Type
FUSE
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.15
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CE Marked,RoHS Compliant
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of JJS25.
Jump To:

Cross Referenced

These items are similar to JJS25 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
JJS-25 Eaton Bussmann 00051712628259
JLLS-25 SSAC 00079458190724
A6T25 Mersen 00782001891053

* All prices subject to change.

Begin Live Chat