DLNR300 - 300A 250V TD Class RK5 Dual Elem Fuse-Duralag

Bussmann Fuses

  • $136.22 (Each)
  • $136.22 (Each)
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
DLNR300
Manufacturer
Bussmann Fuses
Manufacturer's Part Number
DLN-R-300
Description
300A 250V TD Class RK5 Dual Elem Fuse-Duralag
Time-Delay Cartridge-300a
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121600 - Circuit protection devices and accessories
UPC/GTIN
051712340236 / 00051712340236
Weight per unit
1.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$136.22 (Each)
Resources
Attachments
 
 
DLNR300 - Specification Sheet
Images
 
 
DLNR300 - Small Image
 
DLNR300 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Characteristics
10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT
Interrupting Rating
200000 AMPERE (SYMMETRICAL), 20000 AMPERE (DC)
Voltage Rating
250 VAC/125 VDC
Current Rating
300 AMPERE
Descriptions
Description
300A 250V TD CLASS RK5 DUAL ELEM FUSE-DURALAG
Product Type
Power Fuse
extra long description
CLASS RK5; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; 250 VAC/125 VDC; 300 AMPERE; INTERRUPTING RATING 200000 AMPERE (SYMMETRICAL), 20000 AMPERE (DC); APPROVAL UL 248-12, CSA C22.2, CE; DURA-LAG[T] BRAND; DLN-R MODEL; CURRENT LIMITING
Long Description
UL POWER FUSE, CLASS RK5; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; 250 VAC/125 VDC; 300 AMPERE; INTERRUPTING RATING 200000 AMPERE (SYMMETRICAL), 20000 AMPERE (DC); APPROVAL UL 248-12, CSA C22.2, CE; DURA-LAG[T] BRAND
Commodity Description
Distribution Fuses - Dual Element
Additional Information
CURRENT LIMITING
Manufacturer Information
Manufacturers Part Number
DLN-R-300
Brand
Bussmann Fuses
Model
DLN-R
GTIN
00051712340236
UPC
051712340236
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK5
Availability
Status
Inactive
Packaging
Weight per each
1.9
Carton
1
Uses, Certifications, and Standards
Approval
UL 248-12, CSA C22.2, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat