BMM6032SQ - Midget Fuse Block W/Screw

Eaton

  • $34.76 (Each)
  • $34.76 (Each)

  • $173.80 (Per 5)
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
BMM6032SQ
Manufacturer
Eaton
Manufacturer's Part Number
BMM603-2SQ
Description
Midget Fuse Block W/Screw
Eaton Bussmann Series BMM Fuse Blocks, 30 A, Two-Pole, Screw/Quick Connect, 200 Kaic, 600 V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121624 - Fuse holder
UPC/GTIN
051712486460 / 00051712486460
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.76 (Each)
Standard Packaging
$173.80 (Per 5)
Resources
Images
 
 
BMM6032SQ - Small Image
 
BMM6032SQ - Large Image
 
BMM6032SQ - Large Image
 
BMM6032SQ - Large Image
 
BMM6032SQ - Large Image
 
BMM6032SQ - Video
Attachments
 
 
BMM6032SQ - Specification Sheet
Other Links
 
 
BMM6032SQ - Other
 
BMM6032SQ - Other
 
BMM6032SQ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
30 A
Voltage Rating
600 V
connection
Screw/Quick Connect
Descriptions
Features
Supplemental fuse holders, clips and blocks to meet any type of application that may be out there
Description
MIDGET FUSE BLOCK W/SCREW
Long Description
Eaton Bussmann series BMM fuse blocks, 30 A, Two-pole, Screw/quick connect, 200 kAIC, 600 V
Special Features
W-Screw- Quick Connector
Product Type
Midget Fuse Block W/ Screw & QC - 2 Pole
extra long description
EFSE BMM603-2SQ MIDGET FUSE BLOCK W
Additional Information
dimensions
0.0010 IN X 0.0010 IN X 0.0010 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
BMM603-2SQ
Brand
Eaton
GTIN
00051712486460
UPC
051712486460
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
Fuse Blocks
Packaging
Weight per each
0.001
Carton
1
Package
5
Uses, Certifications, and Standards
standard
Contact Manufacturer,UL Recognized,CSA Certified,RoHS Compliant,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat