BM6033SQ - 1/10-30A 3P 600V 13/32 X 1.5 SCR. Conn Fuse Block

Eaton

  • $17.26 (Each)
  • $17.26 (Each)

  • $103.56 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BM6033SQ
Manufacturer
Eaton
Manufacturer's Part Number
BM6033SQ
Description
1/10-30A 3P 600V 13/32 X 1.5 SCR. Conn Fuse Block
00517127364739|0005171|00517127364739|51712736473|36473|BM6033SQ|Buss BM6033SQ|Buss Bussman BM6033SQ|Bussmann BM6033SQ|Bussmann Nonstocks BM6033SQ|Bussn BM6033SQ|Cooper - Bussmann BM6033SQ|Cooper - Cooper Lighting BM6033SQ|Cooper B-Line BM6033SQ|Cooper BM6033SQ|Cooper Bussmann LLC BM6033SQ|Cooper Crouse BM6033SQ|Cooper Crouse Hinds Inc BM6033SQ|Cooper Crouse-Hinds BM6033SQ|Cooper Lighting BM6033SQ|Cooper Lighting Inc. BM6033SQ|Cooper Lighting Solutions - Canada BM6033SQ|Cooper Lighting Solutions BM6033SQ|C
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121624 - Fuse holder
UPC/GTIN
051712736473 / 00051712736473
Weight per unit
0.208 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.26 (Each)
Carton
$103.56 (Per 6)
Resources
Images
 
 
BM6033SQ - Small Image
 
BM6033SQ - Large Image
 
BM6033SQ - Large Image
 
BM6033SQ - Large Image
 
BM6033SQ - Large Image
Attachments
 
 
BM6033SQ - Specification Sheet
 
BM6033SQ - Specification Sheet
 
BM6033SQ - Specification Sheet
Brochures
 
 
BM6033SQ - Brochure
 
BM6033SQ - Brochure
 
BM6033SQ - Brochure
Other Links
 
 
BM6033SQ - Other
 
BM6033SQ - Other
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
600
connection
Screw/Quick Connect
amperage rating
Stationary Mach Equip In Factory - Robotics
Material
Thermoplastic
Material, Color, and Finish
Color
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Style
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Backing Material
Non-Indicating
Dimensions and Weight
Size
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Length
Non-Indicating
Descriptions
Product Type
Buss Fuseblock Was 2809
Description
1/10-30A 3P 600V 13/32 X 1.5 SCR. CONN FUSE BLOCK
extra long description
EFSE BM6033SQ BUSS FUSEBLOCK WAS 28
Special Features
100 Amp
Long Description
00517127364739|0005171|00517127364739|51712736473|36473|BM6033SQ|BUSS BM6033SQ|BUSS BUSSMAN BM6033SQ|Bussmann BM6033SQ|Bussmann Nonstocks BM6033SQ|BUSSN BM6033SQ|COOPER - BUSSMANN BM6033SQ|COOPER - COOPER LIGHTING BM6033SQ|COOPER B-LINE BM6033SQ|COOPER BM6033SQ|COOPER BUSSMANN LLC BM6033SQ|COOPER CROUSE BM6033SQ|COOPER CROUSE HINDS INC BM6033SQ|COOPER CROUSE-HINDS BM6033SQ|COOPER LIGHTING BM6033SQ|COOPER LIGHTING INC. BM6033SQ|Cooper Lighting Solutions - Canada BM6033SQ|Cooper Lighting Solutions BM6033SQ|C
Additional Information
Coil Voltage
100 Amp
Manufacturer Information
Brand
Cooper Bussmann North America
Manufacturers Part Number
BM6033SQ
sub brand
Non-Indicating
GTIN
00051712736473
UPC
051712736473
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.208
Carton
6
Uses, Certifications, and Standards
Application
Commercial
Mounting
DIN RAIL
Frequency Rating
100 Amp
Enclosure
Non-Indicating
standard
UL 512, CSA C22.2, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat