BCM6031SQ - CC Fuse Block W/ Screw & QC - 1 Pole

Eaton

  • $16.57 (Each)
  • $0.00 (Per 0)

  • $16.57 (Each)

  • $248.55 (Per 15)

Availability: Currently Out Of Stock
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
BCM6031SQ
Manufacturer
Eaton
Manufacturer's Part Number
BCM603-1SQ
Description
CC Fuse Block W/ Screw & QC - 1 Pole
Eaton Bussmann Series BCM Modular Fuse Block, Screw/Quick Connect, Single-Pole
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121624 - Fuse holder
UPC/GTIN
051712486361 / 00051712486361
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.57 (Each)
Carton
None Available
Standard Packaging
$248.55 (Per 15)
Resources
Images
 
 
BCM6031SQ - Small Image
 
BCM6031SQ - Large Image
 
BCM6031SQ - Video
Attachments
 
 
BCM6031SQ - Specification Sheet
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
CC FUSE BLOCK W/ SCREW & QC - 1 POLE
Features
Bussmann series Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applicat
Product Type
CC Fuse Block W/ Screw & QC - 1 Pole
extra long description
EFSE BCM603-1SQ CC FUSE BLOCK W/ SC
Long Description
Eaton Bussmann series BCM modular fuse block, Screw/Quick connect, Single-pole
Special Features
Screw/Quick connect
Additional Information
media
Yes
dimensions
0.0010 IN X 0.0010 IN X 0.0010 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BCM603-1SQ
GTIN
00051712486361
UPC
051712486361
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Modular fuse block
Packaging
Weight per each
0.1
Carton
0
Package
15
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
Contact Manufacturer,CSA Certified,UL Listed,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BCM6031SQ.
Jump To:

Similar Items

Similar items are close alternatives to BCM6031SQ, though they may not be 100% alike.

CC FUSE BLOCK W/ PP & QC - 1 POLE
  • MFR Part #: BCM603-1PQ
  • GTIN: 00051712486330
  • Manufacturer: Eaton

* All prices subject to change.

Begin Live Chat