642R - 200A to 400A 600V CL R Fuse Reducer

Eaton

  • $627.44 (Each)
  • $627.44 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
642R
Manufacturer
Eaton
Manufacturer's Part Number
NO.642-R
Description
200A to 400A 600V CL R Fuse Reducer
Eaton Bussmann Series Class R Fuse Reducers, 400 A, Class R, Non-Indicating, 110 to 200 A, 600 V
Slang Terms

Categories
Accy, Fuseholders & Fuseblocks - Clips, Redcrs, Rejctrs, Etc.
Classification
Reducers, Pullers, &Clip Clamps
UNSPSC
39121617 - Fuse parts or accessories
UPC/GTIN
051712613729 / 00051712613729
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$627.44 (Each)
Resources
Images
 
 
642R - Small Image
 
642R - Large Image
 
642R - Large Image
 
642R - Large Image
 
642R - Video
Attachments
 
 
642R - Specification Sheet
Brochures
 
 
642R - Brochure
Other Links
 
 
642R - Other
 
642R - Other
 
642R - Other
Features
amperage rating
400 A
Voltage Rating
600 V
Descriptions
Features
Bussmann series accessories to fit your needs - fuse covers, reducers, pullers, testers, spare fuse holders and cabinets, TRON clip clamps, DIN-Rail adapters.
Product Type
Buss Class R Reducer Fuse
Description
200A TO 400A 600V CL R FUSE REDUCER
Long Description
Eaton Bussmann series class R fuse reducers, 400 A, Class R, Non-indicating, 110 to 200 A, 600 V
Special Features
1-Pair of Reducers
extra long description
BUSS NO.642-R BUSS CLASS R REDUCER
Additional Information
media
Yes
dimensions
13.4000 IN X 11.4000 IN X 9.9000 IN
class
Class R
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
NO.642-R
GTIN
00051712613729
UPC
051712613729
Taxonomies, Classifications, and Categories
Category Description
REDUCERS,PULLERS,&CLIP CLAMPS
Type
Accessory
Availability
Status
Inactive
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,Contact factory,RoHS Compliant
You must have an account to view stock levels
There were no add-on items found for 642R.

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds