YS4CLB0X - #4 STR Cu Butt Splice

Burndy

  • $16.46 (Each)
  • $16.46 (Each)

  • $823.00 (Per 50)
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
YS4CLB0X
Manufacturer
Burndy
Manufacturer's Part Number
YS4CLBOX
Description
#4 STR Cu Butt Splice
4 Awg Cu, Standard Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Gray Color Code, 8 or 346 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
781810555507 / 00781810555507
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.46 (Each)
Standard Packaging
$823.00 (Per 50)
Resources
Images
 
 
YS4CLB0X - Large Image
 
YS4CLB0X - Small Image
Other Links
 
 
YS4CLB0X - Other
 
YS4CLB0X - Other
 
YS4CLB0X - Other
Brochures
 
 
YS4CLB0X - Brochure
Attachments
 
 
YS4CLB0X - Specification Sheet
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
Copper
Voltage Rating
35
Material, Color, and Finish
Color Code
GRAY
Finish
Tin-Plated
Descriptions
Product Type
Splice
Description
#4 STR CU BUTT SPLICE
extra long description
BUR YS4CLBOX 4 STR. CU. BUTT SPLICE
Long Description
4 AWG CU, Standard Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, GRAY Color Code, 8 or 346 Die Index.
Special Features
Features: Standard Barrel Length, Ideal For Limited Space Applications While Providing Ample Barrel Length For Proper Crimp, Four (4) Center Conductor Stops, Provides A Center Wire Stop For Proper Conductor Insertion, Conductor Type: Commercial Stranded Copper, Die Index: 8 Element A, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: Y1MRTC, Y2MR Tool, (2), MD7-34R Tool, W4CVT Die, (1), MD6, OUR840 Tool, X4CRT Die, (1), Y35, Y39, Y750, Y46 Tool, U4CRT Die, (1), Color Code: Gray, Dieless To
Additional Information
Die Index
8
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YS4CLBOX
GTIN
00781810555507
UPC
781810555507
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
YS-L, Standard Barrel
Packaging
Weight per each
0.02
Carton
1
Package
50
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Splice
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YS4CLB0X.
Jump To:

Cross Referenced

These items are similar to YS4CLB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10002 3M Electrical Products 00054007127253
VHSS-4 Anderson n/a
VHSS4 Anderson n/a
YS4C-L-BOX Burndy 00781810555507
SC 4 Greaves n/a
SC-4 Greaves 00784491518045
CT-4 ILSCO 00783669114867
94414 Morris 00601986944144
SC-4 NSi Industries 00662381037022
SCSS4-L Panduit 00074983265800
BCU-4 Penn-Union 00785037218627
54506 Thomas & Betts 00786210545066
CSP4 Thomas & Betts 00783786132058
SC 4 Thomas & Betts n/a
SC-4 Thomas & Betts n/a
SC4 Thomas & Betts 00781810042502
YS4C-L Burndy 00781810070307
VHSS-4 Hubbell Power Systems 00096359339083

* All prices subject to change.

Begin Live Chat