YS44 - 1000MCM Cu Butt Splice

Burndy

  • $188.21 (Each)
  • $188.21 (Each)

  • $564.63 (Per 3)

Availability: Currently Out Of Stock
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
YS44
Manufacturer
Burndy
Manufacturer's Part Number
YS44
Description
1000MCM Cu Butt Splice
1000 Kcmil Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, White Color Code, 27 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
781810527603 / 00781810527603
Weight per unit
1.5167 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$188.21 (Each)
Standard Packaging
$564.63 (Per 3)
Resources
Images
 
 
YS44 - Small Image
 
YS44 - Large Image
Attachments
 
 
YS44 - Specification Sheet
Brochures
 
 
YS44 - Brochure
Other Links
 
 
YS44 - Other
 
YS44 - Other
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
35
Material
Copper
Material, Color, and Finish
Finish
Tin-Plated
Color Code
WHITE
Descriptions
extra long description
BUR YS44 BUTT-SPLICE
Product Type
Splice
Description
1000MCM CU BUTT SPLICE
Long Description
1000 kcmil CU, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, WHITE Color Code, 27 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 Volts to 35 kV, Long Barrel Length: Ideal For 600 Volt Heavy Duty Applications, Also May Be Used At Higher Voltages Up To 35KV, Four (4) Center Conductor Stops: Provides A Center Wire Stop For Proper Conductor Insertion, High Pull Out Force: Provides Added Security For Much Greater Mechanical And Electrical Properties, Dieless Tools (number Of Crimps): Y81KFT, Y81KFTMBH, PAT81KFT-18V Tool, (4), Color Code: White, Tapered End: No, Oil Stop: No, Die Index: 27 Element A, Tool
Additional Information
Die Index
27
Manufacturer Information
Manufacturers Part Number
YS44
Brand
BURNDY
GTIN
00781810527603
UPC
781810527603
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
YS, Long Barrel
Packaging
Weight per each
1.5167
Carton
1
Package
3
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Splice
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YS44.
Jump To:

Cross Referenced

These items are similar to YS44 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
11019 3M Electrical Products 00054007129233
11024 3M Electrical Products 00054007129493
VHS1000 Anderson n/a
VHS-1000 Anderson n/a
YS44 Burndy 00781810527603
DPC100 DOSSERT n/a
DPC-100 DOSSERT n/a
CSL-1000 Galvan Industries 00632591712095
C 1000 Greaves n/a
C-1000 Greaves 00784491130308
VHS1000 Hubbell Power Systems 00096359338857
CSL1000 Ideal Industries n/a
CTL-1000 ILSCO 00783669153484
136700-1000 KEARNEY n/a
94542 Morris 00601986945424
C-1000 NSi Industries 00662381037664
SCL1000-3 Panduit 00074983904907
SCS1000-3 Panduit 00074983903900
SCL1000 Panduit n/a
BBCU-100 Penn-Union 00785037215541
54828 Thomas & Betts 00786210548289
C 1000 Thomas & Betts 00783786716876
CU1000 Thomas & Betts 00783786132270
58526 Thomas & Betts 00786210585260

* All prices subject to change.

Begin Live Chat