YS36 - 600MCM Comp Cu Butt Splice

Burndy

  • $88.65 (Each)
  • $88.65 (Each)

  • $531.90 (Per 6)
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
YS36
Manufacturer
Burndy
Manufacturer's Part Number
YS36
Description
600MCM Comp Cu Butt Splice
600 Kcmil Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Green Color Code, 22 or 472 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
781810526255 / 00781810526255
Weight per unit
0.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.65 (Each)
Standard Packaging
$531.90 (Per 6)
Resources
Images
 
 
YS36 - Small Image
 
YS36 - Large Image
Attachments
 
 
YS36 - Specification Sheet
Brochures
 
 
YS36 - Brochure
Other Links
 
 
YS36 - Other
 
YS36 - Other
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
35
Material
Copper
Material, Color, and Finish
Color Code
GREEN
Finish
Tin-Plated
Descriptions
Product Type
Splice
extra long description
BUR YS36 BUTT SPLICE LONG 600
Description
600MCM COMP CU BUTT SPLICE
Long Description
600 kcmil CU, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, GREEN Color Code, 22 or 472 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 Volts to 35 kV, Long Barrel Length: Ideal For 600 Volt Heavy Duty Applications, Also May Be Used At Higher Voltages Up To 35KV, Four (4) Center Conductor Stops: Provides A Center Wire Stop For Proper Conductor Insertion, High Pull Out Force: Provides Added Security For Much Greater Mechanical And Electrical Properties, Dieless Tools (number Of Crimps): Y81KFT, Y81KFTMBH, PAT81KFT-18V Tool, (4), Tapered End: No, Oil Stop: No, Color Code: Green, Die Index: 22 Or 472, Tools,
Additional Information
Die Index
22
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YS36
GTIN
00781810526255
UPC
781810526255
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
YS, Long Barrel
Packaging
Weight per each
0.78
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Wire Splice
standard
UL 486A-486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YS36.
Jump To:

Similar Items

Similar items are close alternatives to YS36, though they may not be 100% alike.

Long Barrel TINNEDCOPPERSPLICE600 MCM Long Barrel Tinned Coppersplices Is A Type...
  • Our Part #: C600
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: C-600
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 6 ($187.30) ·
C600 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.22

Each

QTY:
Each
Add
Cross Referenced

These items are similar to YS36 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
11014 3M Electrical Products 00054007129073
VHS600 Anderson n/a
VHS-600 Anderson n/a
YS36 Burndy 00781810526255
DPC60 DOSSERT n/a
CSL-600 Galvan Industries 00632591712217
C 600 Greaves n/a
C-600 Greaves 00784491130261
VHS600 Hubbell Power Systems 00096359338994
CSL600 Ideal Industries n/a
CTL-600 ILSCO 00783669149302
94538 Morris 00601986945387
C-600 NSi Industries 00662381037640
SCL600-6 Panduit 00074983904709
SCS600-6 Panduit 00074983903702
BBCU-060 Penn-Union 00785037215459
54820 Thomas & Betts 00786210548203
C 600 Thomas & Betts n/a
C-600 Thomas & Betts n/a
CU600 Thomas & Betts 00783786130887
C600 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat