YS25LB0X - 1/0AWG Butt Splice

Burndy

  • $21.57 (Each)
  • $21.57 (Each)
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
YS25LB0X
Manufacturer
Burndy
Manufacturer's Part Number
YS25LBOX
Description
1/0AWG Butt Splice
1/0 Awg Cu, Standard Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Pink Color Code, 12 or 348 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
781810556009 / 00781810556009
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.57 (Each)
Resources
Images
 
 
YS25LB0X - Large Image
 
YS25LB0X - Small Image
Other Links
 
 
YS25LB0X - Other
 
YS25LB0X - Other
 
YS25LB0X - Other
Brochures
 
 
YS25LB0X - Brochure
Attachments
 
 
YS25LB0X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
PINK
Finish
Tin-Plated
Descriptions
Product Type
Splice
Description
1/0AWG BUTT SPLICE
extra long description
BUR YS25LBOX 1/0 STR. CU. BUTT SPLI
Long Description
1/0 AWG CU, Standard Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, PINK Color Code, 12 or 348 Die Index.
Special Features
Features: Standard Barrel Length: Ideal For Limited Space Applications While Providing Ample Barrel Length For Proper Crimp, Four (4) Center Conductor Stops: Provides A Center Wire Stop For Proper Conductor Insertion, Oil Stop: No, Dieless Tools (number Of Crimps): Y81KFT, Y81KFTMBH, PAT81KFT-18V Tool, (1), Color Code: Pink, Tapered End: No, Die Index: 12 Or 348, Conductor Type: Commercial Stranded Copper, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD7-34R Tool, W25VT Die, (2), MD6,
Additional Information
Die Index
12
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YS25LBOX
GTIN
00781810556009
UPC
781810556009
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
YS-L, Standard Barrel
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Splice
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YS25LB0X.
Jump To:

Cross Referenced

These items are similar to YS25LB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10005 3M Electrical Products 00054007127666
VHSS-1/0 Anderson n/a
VHSS10 Anderson n/a
YS25-L-BOX Burndy 00781810556009
SC 10 Greaves n/a
SC10 Greaves 00784491518106
CT-1/0 ILSCO 00783669118148
94420 Morris 00601986944205
SC-1/0 NSi Industries 00662381037060
SCSS1/0-X Panduit 00074983265831
BCU-1/0 Penn-Union 00785037218122
54509 Thomas & Betts 00786210545097
CSP10 Thomas & Betts 00783786132089
SC 1/0 Thomas & Betts 00783786751280
YS251BOX Burndy n/a
SCS1/0X Panduit 00074983903252

* All prices subject to change.

Begin Live Chat