YS25 - 1/0AWG Butt Splice Long

Burndy

  • $22.79 (Each)
  • $22.79 (Each)

  • $227.90 (Per 10)
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
YS25
Manufacturer
Burndy
Manufacturer's Part Number
YS25
Description
1/0AWG Butt Splice Long
1/0 Awg Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Pink Color Code, 12 or 348 Die Index
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
781810507506 / 00781810507506
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.79 (Each)
Standard Packaging
$227.90 (Per 10)
Resources
Images
 
 
YS25 - Small Image
 
YS25 - Large Image
Attachments
 
 
YS25 - Specification Sheet
Brochures
 
 
YS25 - Brochure
Other Links
 
 
YS25 - Other
 
YS25 - Other
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
Copper
Voltage Rating
35
Material, Color, and Finish
Color Code
PINK
Finish
Tin-Plated
Descriptions
Description
1/0AWG BUTT SPLICE LONG
Product Type
Splice
extra long description
BUR YS25 BUTT SPLICE LONG 1/0
Long Description
1/0 AWG CU, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, PINK Color Code, 12 or 348 Die Index
Special Features
Features: UL Listed 90 DEG C, 600 Volts to 35 kV, Long Barrel Length: Ideal For 600 Volt Heavy Duty Applications, Also May Be Used At Higher Voltages Up To 35KV, Four (4) Center Conductor Stops: Provides A Center Wire Stop For Proper Conductor Insertion, High Pull Out Force: Provides Added Security For Much Greater Mechanical And Electrical Properties, Dieless Tools (number Of Crimps): Y81KFT, Y81KFTMBH, PAT81KFT-18V Tool, (2), Oil Stop: No, Color Code: Pink, Tapered End: No, Die Index: 12 Or 348, Conducto
Additional Information
Die Index
12
Manufacturer Information
Manufacturers Part Number
YS25
Brand
BURNDY
GTIN
00781810507506
UPC
781810507506
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
YS, Long Barrel
Packaging
Weight per each
0.08
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Wire Splice
standard
UL 486A-486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YS25.
Jump To:

Similar Items

Similar items are close alternatives to YS25, though they may not be 100% alike.

Dual Rated Aluminum Splice 1/0 Awg Dual Rated Aluminum Splices Are A Type Of Alu...
  • Our Part #: ASC10T
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ASC1/0T
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($24.61) ·
ASC10T - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.61

Each

QTY:
Each
Add
Long Barrel TINNEDCOPPERSPLICE1/0 Awg Long Barrel Tinned Coppersplices Is A Type...
  • Our Part #: C10
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: C-1/0
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($552.84) ·
C10 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.06

Each

QTY:
Each
Add
Standardbarrel TINNEDCOPPERSPLICE1/0 Awg Standard Barrel Tinned Coppersplices Is...
  • Our Part #: SC10
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SC-1/0
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($340.36) ·
SC10 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.81

Each

QTY:
Each
Add
Copper Two-Way Splice, Long Barrel, Max 35KV, Wire Size 1/0 Awg, Length 2.0 Inch...
  • Our Part #: 54809
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54809
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($119.53) ·
54809 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.95

Each

QTY:
Each
Add
Copper Butt Splice, Standard Barrel, 1/0 Awg Wire.
  • Our Part #: SCS10X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SCS1/0-X
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 20 ($152.80) ·
SCS10X - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.64

Each

QTY:
Each
Add
Cross Referenced

These items are similar to YS25 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
11005 3M Electrical Products n/a
O1LBS Amprobe n/a
VHS-1/0 Anderson n/a
VHS10 Anderson n/a
YS25 Burndy 00781810507506
DPC10 DOSSERT n/a
DPC-10 DOSSERT n/a
CSH1/0 ESP n/a
CSS1/0R FRANKEL n/a
CSL-1/0 Galvan Industries 00632591712088
C 10 Greaves n/a
C1/0 Greaves n/a
C-1/0 Greaves n/a
C10 Greaves 00784491130087
VHS1/0 Hubbell Power Systems n/a
VHS-1/0 Hubbell Power Systems n/a
CSL1/0 Ideal Industries n/a
CTL-1/0 ILSCO 00783669127959
136700-010 KEARNEY n/a
MRC1/0 MAC n/a
94520 Morris 00601986945202
C-1/0 NSi Industries 00662381037558
SCL1/0-X Panduit 00074983904259
SCS1/0-X Panduit 00074983903252
SCL1/0 Panduit n/a
BBCU-1/0 Penn-Union 00785037215039
54809 Thomas & Betts 00786210548098
C 1/0 Thomas & Betts 00783786716869
CU10 Thomas & Betts 00783786132195
54009 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat