YGHP34C26 - 250-500 to 1/0-2/0 GRN C

Burndy

  • $82.52 (Each)
  • $82.52 (Each)

  • $1,650.40 (Per 20)
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
YGHP34C26
Manufacturer
Burndy
Manufacturer's Part Number
YGHP34C26
Description
250-500 to 1/0-2/0 GRN C
Cu Compression Ground Rod Connector, 1/0 STR - 2/0 STR, 5/8" - 3/4" Rod Dia.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121427 - Wiring taps
UPC/GTIN
781810220962 / 00781810220962
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$82.52 (Each)
Standard Packaging
$1,650.40 (Per 20)
Resources
Images
 
 
YGHP34C26 - Small Image
 
YGHP34C26 - Large Image
Attachments
 
 
YGHP34C26 - Specification Sheet
Brochures
 
 
YGHP34C26 - Brochure
Other Links
 
 
YGHP34C26 - Other
 
YGHP34C26 - Other
 
YGHP34C26 - Other
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
Copper
Descriptions
Description
250-500 TO 1/0-2/0 GRN C
Product Type
Compression
extra long description
BUR YGHP34C26 250-500 TO 1/0-2/0 GR
Long Description
Cu Compression Ground Rod Connector, 1/0 Str - 2/0 str, 5/8" - 3/4" Rod Dia.
Special Features
Features: Irreversible Compression Ground Tap Figure 6 Can Be Used As A Tap Connector Or As A Tap Splice Connector, Four Die Sets And Eight Connectors Can Accommodate A Conductor Range From #8 AWG Solid Through 500 KCMIL Plus 1/2 , 5/8 And 3/4 IN Copper Bonded Ground Rods, UL467 Listed, Acceptable For Direct Burial In Earth And Concrete, Prefilled With PENETROX Compound And Strip Sealed, Tools, Die Set Catalog Number, And (number Of Crimps): HYPRESS: Y750, PAT750-18V Tool, PU998 Die, (1), Y45 Tool, PU998 D
Additional Information
pallet quantity
5920
Die Index
998
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YGHP34C26
GTIN
00781810220962
UPC
781810220962
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Taps
Packaging
Weight per each
0.41
Carton
1
Package
20
Uses, Certifications, and Standards
standard
Direct Burial
Application
For Direct Burial In Earth And Concrete
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YGHP34C26.
Jump To:

Cross Referenced

These items are similar to YGHP34C26 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CT69 Amprobe n/a
CT70 Amprobe n/a
YGHP34C26 Burndy 00781810220962
YGHR29C34 Burndy 00781810220757
ELT-6 ILSCO 00783669257403
GGC6 ILSCO 00783669260601
IPC500-250 ILSCO 00783669532784
GCE500-250 Panduit 00074983009589
IPC500-250 Penn-Union 00785037409124
54895 Thomas & Betts 00786210179032
YGHC34C29 Burndy 00781810221075
YGHP34C29 Burndy 00781810220979
IPC-500-250 ILSCO 78366953278

* All prices subject to change.

Begin Live Chat