YGHP29C26 - 1/0-2/0 Cu Comp Conn

Burndy

  • $80.92 (Each)
  • $80.92 (Each)
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
YGHP29C26
Manufacturer
Burndy
Manufacturer's Part Number
YGHP29C26
Description
1/0-2/0 Cu Comp Conn
Cu Compression Ground Rod Connector, 1/0 STR - 2/0 STR, 1/2" - 5/8" Rod Dia.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
39121427 - Wiring taps
UPC/GTIN
781810220931 / 00781810220931
Weight per unit
0.256 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$80.92 (Each)
Resources
Images
 
 
YGHP29C26 - Small Image
 
YGHP29C26 - Large Image
Attachments
 
 
YGHP29C26 - Specification Sheet
Brochures
 
 
YGHP29C26 - Brochure
Other Links
 
 
YGHP29C26 - Other
 
YGHP29C26 - Other
 
YGHP29C26 - Other
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
Copper
Descriptions
Product Type
Compression
Description
1/0-2/0 CU COMP CONN
extra long description
BUR YGHP29C26 1/0-250 TO 1/0-2/0 GR
Long Description
Cu Compression Ground Rod Connector, 1/0 Str - 2/0 str, 1/2" - 5/8" Rod Dia.
Special Features
Features: Irreversible Compression Ground Tap Can Be Used As A Tap Connector Or As A Tap Splice Connector, Four Die Sets And Eight Connectors Can Accommodate A Conductor Range From #8 AWG Solid Through 500 KCMIL Plus 1/2 IN, 5/8 IN, And 3/4 IN Copper Bonded Ground Rods, UL467 Listed, Acceptable For Direct Burial In Earth And Concrete, Prefilled With PENETROX Compound And Strip Sealed, Conductor Type: Run: Commercial Stranded Copper, Rebar, Ground Rod, Tap: Commercial Stranded Copper, Conductor Size (run -
Additional Information
pallet quantity
7350
Die Index
997
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YGHP29C26
GTIN
00781810220931
UPC
781810220931
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
Taps
Packaging
Weight per each
0.256
Carton
1
Uses, Certifications, and Standards
Application
For Direct Burial In Earth And Concrete
standard
Direct Burial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YGHP29C26.
Jump To:

Cross Referenced

These items are similar to YGHP29C26 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CT-100 Amprobe 00095969366281
CT69 Amprobe n/a
CT70 Amprobe n/a
CT78 Amprobe n/a
CT79 Amprobe n/a
CT86 Amprobe n/a
CT87 Amprobe n/a
CT93 Amprobe n/a
CT94 Amprobe n/a
YGHP29C26 Burndy 00781810220931
YGP29C26 Burndy n/a
GGC3 ILSCO 00783669260540
22093 NAED n/a
54755 Thomas & Betts 00786210547558
54760 Thomas & Betts 00786210547602
54765 Thomas & Betts 00786210547657
YGHC29C29 Burndy 00781810221051
YGHP29C29 Burndy 00781810220948
YGHR29C12 Burndy 78181022073
YGHR29C58 Burndy 00781810220740
YP29C26 Burndy 00781810118009
ELT-3 ILSCO 00783669257342
GCE250-250 Panduit 07498300956
1-275187-1 TE Connectivity n/a
1-275187-2 TE Connectivity n/a
1-275187-3 TE Connectivity n/a
1-275187-5 TE Connectivity n/a
1-275187-6 TE Connectivity n/a
1-275187-8 TE Connectivity n/a
54860 Thomas & Betts 00786210179469
54865CK Thomas & Betts 00786210185637
CT2020 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat