YGHC34C26 - 500MCM Comp Ground Tap

Burndy

  • $95.61 (Each)
  • $95.61 (Each)

  • $1,912.20 (Per 20)
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
YGHC34C26
Manufacturer
Burndy
Manufacturer's Part Number
YGHC34C26
Description
500MCM Comp Ground Tap
Copper Compression C Connector, 300-500 Kcmil, 3/4" Rod (Run) & 6 Awg(Sol) - 2/0 Awg(STR) (Tap).
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121427 - Wiring taps
UPC/GTIN
781810221068 / 00781810221068
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$95.61 (Each)
Standard Packaging
$1,912.20 (Per 20)
Resources
Images
 
 
YGHC34C26 - Small Image
 
YGHC34C26 - Large Image
Attachments
 
 
YGHC34C26 - Specification Sheet
Brochures
 
 
YGHC34C26 - Brochure
Other Links
 
 
YGHC34C26 - Other
 
YGHC34C26 - Other
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
Copper
Descriptions
extra long description
BUR YGHC34C26 300-500 TO 6-2/0
Product Type
Compression
Description
500MCM COMP GROUND TAP
Long Description
Copper Compression C Connector, 300-500 kcmil, 3/4" Rod (Run) & 6 AWG(Sol) - 2/0 AWG(Str) (Tap).
Special Features
Features: Irreversible Compression Ground Tap Figure C Connectors, Accommodates All Cable Combinations From #6 AWG Solid Through 500 KCMIL, C- Shaped Opening Permits Placing Two Continuous Parallel Cables Into Conductor Groove, UL467 Listed, Acceptable For Direct Burial In Earth Or Concrete, Prefilled With PENETROX Compound And Strip Sealed, Certain Sizes Are Also UL467 Listed And CSA Certified For Wire To Ground Rod, Conductor Size (tap - Mm): 10 - 70 SQ-MM, Die Index: 1011 Element A, Conductor Size (run
Additional Information
Die Index
1011
pallet quantity
3700
Manufacturer Information
Manufacturers Part Number
YGHC34C26
Brand
BURNDY
GTIN
00781810221068
UPC
781810221068
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Taps
Packaging
Weight per each
0.51
Carton
1
Package
20
Uses, Certifications, and Standards
Application
For Direct Burial Cables
standard
Direct Burial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YGHC34C26.
Jump To:

Cross Referenced

These items are similar to YGHC34C26 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CT-53 Amprobe 00095969808774
YGHC34C26 Burndy 00781810221068
YGHC34C29 Burndy 00781810221075
54765 Thomas & Betts 00786210547657
54770 Thomas & Betts 00786210547701
54775 Thomas & Betts 00786210547756
54780 Thomas & Betts 00786210547800
YGHP34C2 Burndy 00781810220955
YGHR26C34 Burndy 00781810220726
GCE500-1/0 Panduit 07498300957

* All prices subject to change.

Begin Live Chat