YAEV8CL - 8STR Lug Bulk

Burndy

  • $2.53 (Each)
  • $2.53 (Each)

  • $506.00 (Per 200)
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
YAEV8CL
Manufacturer
Burndy
Manufacturer's Part Number
YAEV8CL
Description
8STR Lug Bulk
Copper Lug, Ring Tongue, 1 Hole W/ Inspection Hole, 8 Awg, #8-#10 Stud, Insulated, Short Barrel, Tin Plated, 600 Volts Max.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810027738 / 00781810027738
Weight per unit
0.012 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.53 (Each)
Standard Packaging
$506.00 (Per 200)
Resources
Attachments
 
 
YAEV8CL - Specification Sheet
Images
 
 
YAEV8CL - Large Image
 
YAEV8CL - Small Image
Brochures
 
 
YAEV8CL - Brochure
Other Links
 
 
YAEV8CL - Other
 
YAEV8CL - Other
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
Copper
insulation
Y
Material, Color, and Finish
Color Code
RED
Descriptions
Product Type
Terminal
extra long description
BUR YAEV8CL 8 AWG NYL HVYDTY RING 1
Description
8STR LUG BULK
Long Description
Copper Lug, Ring Tongue, 1 Hole w/ Inspection Hole, 8 AWG, #8-#10 Stud, Insulated, Short Barrel, Tin Plated, 600 Volts Max.
Special Features
Features: The INSULUG Type YAEV-L Is Designed For Very Demanding High Vibration Applications Encountered In Aircraft And Aboard Ships As Well As Motor Lead Applications In Hospitals, Industrials And Generating Plants, The Nylon Insulated Seamless, Electrolytic Copper Barrel With Double Thick Tongue Provides An Extra Strong Insulated Connection, The Terminal Is Rated 105 DEG C And Meets SAE-AS7928 Requirements, Double Thick Tongue: Provides Maximum Reliability And Electrical Capacity Plus An Extra Strong Te
Additional Information
pallet quantity
99999
Die Index
435
Insulation Type
Nylon
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YAEV8CL
sub brand
INSULUG
GTIN
00781810027738
UPC
781810027738
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
YAEV-L, Heavy Duty
Packaging
Weight per each
0.012
Carton
1
Package
200
Uses, Certifications, and Standards
Application
For Very Demanding High Vibration Applications Encountered In Aircraft And Aboard Ships As Well As Motor Lead Applications In Hospitals, Industrials And Generating Plants
standard
UL486;Military Specified (Mil-Spec)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YAEV8CL.
Jump To:

Similar Items

Similar items are close alternatives to YAEV8CL, though they may not be 100% alike.

RING TONGUE TERMINAL
  • MFR Part #: YAEV8CLBOX
  • GTIN: 00781810565001
  • Manufacturer: BURNDY

* All prices subject to change.

Begin Live Chat