YA8CLB0X - 8AWG STR Cu 1H Short 8

Burndy

  • $5.71 (Each)
  • $5.71 (Each)

  • $285.50 (Per 50)
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
YA8CLB0X
Manufacturer
Burndy
Manufacturer's Part Number
YA8CLBOX
Description
8AWG STR Cu 1H Short 8
8 Awg Cu, One Hole, #8-#10 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa 90 Up to 35KV, Red Color Code, 49 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810525661 / 00781810525661
Weight per unit
0.012 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.71 (Each)
Standard Packaging
$285.50 (Per 50)
Resources
Images
 
 
YA8CLB0X - Small Image
 
YA8CLB0X - Large Image
Attachments
 
 
YA8CLB0X - Specification Sheet
Brochures
 
 
YA8CLB0X - Brochure
Other Links
 
 
YA8CLB0X - Other
 
YA8CLB0X - Other
 
YA8CLB0X - Other
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
35
Material
Copper
Material, Color, and Finish
Color Code
RED
Descriptions
Product Type
Terminal
Description
8AWG STR CU 1H SHORT 8
extra long description
BUR YA8CLBOX 8 STR CU 1-HOLE SHORT
Long Description
8 AWG CU, One Hole, #8-#10 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA 90 Up to 35kV, RED Color Code, 49 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Die Index: 49, Tongue Angle: Straight, Temperature Rating: 90 DEG C, Wire Strip Length: 1/2 IN, Package: Box, Finish: Electro-Tin Plated, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W8CVT, W8CRT, X8CRT Die, (1), Hydraulic: BCT500HS, Y500CTHS Tool, W8CVT, W8CRT, X8CRT Die, (1), Y35, Y39, Y750, PAT750 Tool, U8CRT Die, (1), Y46 Tool, U8CRT Die With PUADP-1 Adapter, (1), Color
Additional Information
Die Index
49
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA8CLBOX
GTIN
00781810525661
UPC
781810525661
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.012
Carton
1
Package
50
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA8CLB0X.
Jump To:

Cross Referenced

These items are similar to YA8CLB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA8CL-BOX Burndy 00781810525661
YA8CL Burndy n/a
YA8CLB Burndy 00781810018088
YA8C-LBOX Burndy 78181052566
YAV8CL Burndy 00781810025109
GL-810 Greaves 00784491320006
CC819 Ideal Industries n/a
CSWS-8-10 ILSCO 00783669627572
CCL-8-10 ILSCO 78366903100
CRA-8 ILSCO n/a
CSWS810 ILSCO 78366962757
GL810 NSi Industries 00662381036001
LCA8-10-L Panduit 00074983900008
LCAS8-10-L Panduit 00074983225170
LCA810 Panduit n/a
LCAF8-10-L Panduit 00074983557080
LCAX8-10-L Panduit 07498343310
BLU 8S14 Penn-Union 00785037232029
85510 TE Connectivity n/a
CTL8-10 Thomas & Betts 00783786131662
HL810 Thomas & Betts n/a
54104 Thomas & Betts 00786210541044
54104BS Thomas & Betts 00786210954073
S989049 Thomas & Betts n/a
TBC54104 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat