YA6CL6 - Ya6cl6

Burndy

  • $16.82 (Each)
  • $16.82 (Each)
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
YA6CL6
Manufacturer
Burndy
Manufacturer's Part Number
YA6CL6
Description
Ya6cl6
6 Awg Cu, One Hole, 1/2 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa 90 Up to 35KV, Blue Color Code, 7 or 374 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810018965 / 00781810018965
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.82 (Each)
Resources
Images
 
 
YA6CL6 - Small Image
 
YA6CL6 - Large Image
Brochures
 
 
YA6CL6 - Brochure
Other Links
 
 
YA6CL6 - Other
 
YA6CL6 - Other
 
YA6CL6 - Other
Attachments
 
 
YA6CL6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
BLUE
Descriptions
Description
YA6CL6
Product Type
Terminal
extra long description
BUR YA6CL6 CULUG-6STR-SHORT-1/2STUD
Long Description
6 AWG CU, One Hole, 1/2 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA 90 Up to 35kV, BLUE Color Code, 7 or 374 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Wire Strip Length: 7/16 IN, Tongue Angle: Straight, Temperature Rating: 90 DEG C, Finish: Electro-Tin Plated, Die Index: 7, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W5CVT, W5CRT, X5CRT, X8CART Die, (1), Hydraulic: BCT500HS, Y500CTHS Tool, W5CVT,W5CRT, X5CRT, X8CART Die, (1), Y35, Y39, Y750, PAT750 Tool, U5CRT, UBCABT Die, (1), Y46 Tool, U5CRT, UBCABT Die With PUADP-1 Ada
Additional Information
Die Index
7
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA6CL6
GTIN
00781810018965
UPC
781810018965
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
Application
Wire Termination
standard
UL 486A-486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA6CL6.
Jump To:

Cross Referenced

These items are similar to YA6CL6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA6CL6 Burndy 00781810018965
CLWS-6-12 ILSCO 00783669629071
LCA6-12-L Panduit 00074983028207
BLU 6 S9 Penn-Union n/a
256-30695-422 Thomas & Betts 00786210642888
CZL16-12 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat