YA362N - 600 Cu 2H Long Nema

Burndy

  • $129.08 (Each)
  • $129.08 (Each)

  • $774.48 (Per 6)
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
YA362N
Manufacturer
Burndy
Manufacturer's Part Number
YA362N
Description
600 Cu 2H Long Nema
600 Kcmil Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Green Color Code, 22 or 472 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810521526 / 00781810521526
Weight per unit
0.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$129.08 (Each)
Standard Packaging
$774.48 (Per 6)
Resources
Images
 
 
YA362N - Large Image
 
YA362N - Large Image
 
YA362N - Large Image
 
YA362N - Large Image
 
YA362N - Small Image
Attachments
 
 
YA362N - Specification Sheet
Brochures
 
 
YA362N - Brochure
Other Links
 
 
YA362N - Other
 
YA362N - Other
 
YA362N - Other
 
YA362N - Other
 
YA362N - Other
 
YA362N - Other
 
YA362N - Other
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
35
Material
Copper
Material, Color, and Finish
Color Code
GREEN
Descriptions
Product Type
Terminal
extra long description
BUR YA362N 600 CU 2-HOLE LONG NEMA
Description
600 CU 2H LONG NEMA
Long Description
600 kcmil CU, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, Green Color Code, 22 or 472 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Wire Strip Length: 2-3/4 IN, Temperature Rating: 90 DEG C, Finish: Electro-Tin Plated, Tongue Angle: Straight, Die Index: 22, Tools, Die Set Catalog Number, And (number Of Crimps): Hydraulic: Y35, Y39, Y750, PAT750 Tool, U36RT, U32ART Die, (4), Y46 Tool, U36RT, U32ART Die With PUADP-1 Adapter, (4), Color Code: Green, Conductor Type: Commercial Stranded Copper, Dieless Tools (number Of Crimps): Y644HS Tool, (1), Y81KFT, Y81
Additional Information
Die Index
22
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA362N
GTIN
00781810521526
UPC
781810521526
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel, Tin Plated
Packaging
Weight per each
0.89
Carton
1
Package
6
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA362N.
Jump To:

Cross Referenced

These items are similar to YA362N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31168 3M Electrical Products 54007119814
YA36-2N Burndy 781810521526
YA362LN Burndy 781810521472
YA362N Burndy 00781810521526
YA362NFXB Burndy 781810039946
YA362NNT Burndy 00781810347546
DPL602N DOSSERT n/a
CHL600BN ESP n/a
CL602NER FRANKEL n/a
CCBL600-50 Galvan Industries 00632591710923
L-600-N Greaves 784491400456
L600N Greaves 00784491400456
VHCL60012BN Hubbell Power Systems 00096359338239
CCBL60050 Ideal Industries n/a
CLND-600-12-134 ILSCO 783669647143
CLWD-600-12-134 ILSCO 783669647150
CRA600L2 ILSCO n/a
CSWD-600-12-134 ILSCO 783669647174
CLND60012134 ILSCO 00783669647143
CRA-600L2 ILSCO n/a
LL6012 KLAUKE n/a
MRB6008N MAC n/a
LCC60012D MIDLAND ROSS n/a
94394 Morris 00601986943949
52152 NAED n/a
L600N NSi Industries 662381035189
LCC600-12-6 Panduit 74983902767
LCC600126 Panduit 00074983902767
LCD600-12-6 Panduit 74983901081
LCC60012 Panduit n/a
BBLU-060D Penn-Union 785037216647
BBLU 060D Penn-Union 00785037216647
BBLU060D PU n/a
CLL6002N SOUTHPORT IND. n/a
54485 Thomas & Betts 786210544854
54878BE Thomas & Betts 786210898100
HDL 600 N Thomas & Betts 785023604236
L600-N Thomas & Betts 783786739356
L600N Thomas & Betts n/a
LCN-600 Thomas & Betts 783786032662
LCN600 Thomas & Betts 00783786032662
54878 Thomas & Betts n/a
3211A Topaz 751338816473

* All prices subject to change.

Begin Live Chat