YA34N - 500 Cop

Burndy

  • $57.40 (Each)
  • $57.40 (Each)
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
YA34N
Manufacturer
Burndy
Manufacturer's Part Number
YA34N
Description
500 Cop
500 Kcmil Cu, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Brown Color Code, 20 or 299 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810017937 / 00781810017937
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.40 (Each)
Resources
Images
 
 
YA34N - Small Image
 
YA34N - Large Image
Attachments
 
 
YA34N - Specification Sheet
Brochures
 
 
YA34N - Brochure
Other Links
 
 
YA34N - Other
 
YA34N - Other
 
YA34N - Other
 
YA34N - Other
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
35
Material
Copper
Material, Color, and Finish
Color Code
BROWN
Descriptions
Product Type
Terminal
Description
500 COP
extra long description
BUR YA34N 500 CU 1-HOLE LONG 1/2
Long Description
500 kcmil CU, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV,BROWN Color Code, 20 or 299 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Die Index: 20 Or 299, Finish: Electro-Tin Plated, Wire Strip Length: 2-5/16 IN, Tongue Angle: Straight, Temperature Rating: 90 DEG C, Color Code: Brown, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W34VT Die, (4), Hydraulic: BCT500HS, Y500CTHS Tool, W34VT, W34RT Die, (4), Y35, Y39, Y750, PAT750 Tool, U34RT, U31ART Die, (4), Y46 Tool, U34RT, U31ART Die With PUADP-1 Adapter, (
Additional Information
Die Index
20
pallet quantity
3700
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA34N
GTIN
00781810017937
UPC
781810017937
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel, Tin Plated
Packaging
Weight per each
0.46
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA34N.
Jump To:

Cross Referenced

These items are similar to YA34N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31066 3M Electrical Products 00054007126751
31166 3M Electrical Products 00054007126911
VHCL-500-12 Anderson n/a
VHCL50012 Anderson n/a
YA34N Burndy 00781810017937
YAZ34TC12 Burndy 00781810240465
CCB50050 CMC n/a
L 50048 Greaves n/a
L-50048 Greaves 00784491411858
VHCL50012 Hubbell Power Systems 00096359338185
88-644 Ideal Industries n/a
CLNS-500-12 ILSCO 00783669645224
CLWS-500-12 ILSCO 00783669645231
136711500 KEARNEY n/a
94278 Morris 00601986942782
L-50048 NSi Industries 00662381034175
L50048 NSi Industries 66238103417
LCA500-12-6 Panduit 00074983900640
LCB500-12-6 Panduit 00074983901647
LCAX350-12-6 Panduit 00074983435913
LCAX350126 Panduit n/a
LCB50012 Panduit n/a
BBLU-050S2 Penn-Union 00785037216623
50LS12 TE Connectivity n/a
54918BE Thomas & Betts 00786210898216
L500-48 Thomas & Betts n/a
54918 Thomas & Betts n/a
CTL500L12 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat