YA312LN - 350MCM Cop 2H Lug

Burndy

  • $45.55 (Each)
  • $45.55 (Each)
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
YA312LN
Manufacturer
Burndy
Manufacturer's Part Number
YA312LN
Description
350MCM Cop 2H Lug
350 Kcmil Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Red Color Code, 18 or 324 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810505076 / 00781810505076
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.55 (Each)
Resources
Images
 
 
YA312LN - Small Image
 
YA312LN - Large Image
Attachments
 
 
YA312LN - Specification Sheet
Brochures
 
 
YA312LN - Brochure
Other Links
 
 
YA312LN - Other
 
YA312LN - Other
 
YA312LN - Other
 
YA312LN - Other
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
35
Material
Copper
Material, Color, and Finish
Color Code
RED
Descriptions
Long Description
350 kcmil CU, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, Red Color Code, 18 or 324 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Temperature Rating: 90 DEG C, Finish: Electro-Tin Plated, Die Index: 18, Tongue Angle: Straight, Wire Strip Length: 1-3/16 IN, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W31VT Die, (2), Hydraulic: BCT500HS, Y500CTHS Tool, W31VT, W31RT Die, (2), Y35, Y39, Y750, PAT750 Tool, U31RT, U29ART Die, (2), Y46 Tool, U31RT, U29ART Die With PUADP-1 Adapter, (2), Color Code: Red, Condu
Product Type
Terminal
Description
350MCM COP 2H LUG
extra long description
BUR YA312LN 350 CU 2-HOLE SHORT NEM
Additional Information
Die Index
18
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA312LN
GTIN
00781810505076
UPC
781810505076
Taxonomies, Classifications, and Categories
Type
Standard Barrel, Tin Plated
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0.31
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA312LN.
Jump To:

Cross Referenced

These items are similar to YA312LN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31156 3M Electrical Products 54007126676
327285 Amprobe n/a
VHCL-350-12BN Anderson n/a
VHCL35012BN Anderson n/a
YAZ31-2N Burndy 781810208618
YA28-2LN Burndy 781810503522
YA31-2N Burndy 781810505205
YA312LN Burndy 00781810505076
YAL312N Burndy 00781810417249
YA34L2NTCFX Burndy 00781810018484
YA31-2LN Burndy 781810505076
DPLS352N DOSSERT n/a
CPL350BN ESP n/a
CCBL350-50 Galvan Industries 632591710862
GL350N Greaves 00784491320549
L 350N Greaves n/a
L-350-N Greaves 784491400302
VHCS35012BN Hubbell Power Systems 00096359338628
VHCL3VO122N Hubbell Power Systems n/a
VHCS-500-12BN, Hubbell Power Systems n/a
VHCS-500-12BN Hubbell Power Systems 00096359338741
CCL35050 Ideal Industries n/a
88-600 Ideal Industries n/a
CLND-350-12-134 ILSCO 783669643909
CLWD-350-12-134 ILSCO 783669643916
CRA-350L2 ILSCO n/a
CSWD-350-12-134 ILSCO 783669643930
CSWD35012134 ILSCO 00783669643930
CRA-400L2 ILSCO n/a
CSWD-350-12-1 ILSCO 00783669643817
SL3512 KLAUKE n/a
MSB3508N MAC n/a
94184 Morris 00601986941846
94382 Morris 00601986943826
50507 NAED n/a
GL350N NSi Industries 00662381036551
L350N NSi Industries 662381035158
LCC350-12W-X Panduit 74983798438
LCD35012X Panduit 00074983901029
LCC350-12-X Panduit 74983902552
LCD350-12-X Panduit 74983901029
BLU40D Penn-Union 785037231220
BLU-030D Penn-Union 785037232913
BBLU-035D Penn-Union 785037216463
BLU 035D Penn-Union 00785037233200
BLU035D Penn-Union 78503723320
BLU035D PU n/a
CL3502N SOUTHPORT IND. n/a
327287 TE Connectivity n/a
CTL2502 Thomas & Betts 783786131969
CTL3502 Thomas & Betts 783786131983
54280 Thomas & Betts 786210542805
54282 Thomas & Betts 00786210542829
HL350N Thomas & Betts 00783786731657
54872BE Thomas & Betts 786210898070
HDL 350 N Thomas & Betts n/a
L 350 N Thomas & Betts n/a
L350-N Thomas & Betts 783786739073
LCN350 Thomas & Betts 00783786032556
S989105 Thomas & Betts n/a
CTL4002 Thomas & Betts 00783786131990
54282BELP Thomas & Betts 00786210987729
LCN-350 Thomas & Betts 783786032556
HDL350N Thomas & Betts 783786730612
54286 Thomas & Betts 00786210542867

* All prices subject to change.

Begin Live Chat