YA28L4B0X - 4/0 1H Lug

Burndy

  • $27.69 (Each)
  • $27.69 (Each)
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
YA28L4B0X
Manufacturer
Burndy
Manufacturer's Part Number
YA28L4BOX
Description
4/0 1H Lug
4/0 Awg Cu, One Hole, 3/8 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa 90 Up to 35KV, Purple Color Code, 15 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810554258 / 00781810554258
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.69 (Each)
Resources
Images
 
 
YA28L4B0X - Small Image
 
YA28L4B0X - Large Image
Attachments
 
 
YA28L4B0X - Specification Sheet
Brochures
 
 
YA28L4B0X - Brochure
Other Links
 
 
YA28L4B0X - Other
 
YA28L4B0X - Other
 
YA28L4B0X - Other
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
Copper
Voltage Rating
35
Material, Color, and Finish
Color Code
PURPLE
Descriptions
Product Type
Terminal
Description
4/0 1H LUG
extra long description
BUR YA28L4BOX 4/0 CU 1-HOLE SHORT 3
Long Description
4/0 AWG CU, One Hole, 3/8 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA 90 Up to 35kV, PURPLE Color Code, 15 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Package: Box, Die Index: 15, Temperature Rating: 90 DEG C, Tongue Angle: Straight, Wire Strip Length: 1-1/8 IN, Finish: Electro-Tin Plated, Color Code: Purple, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W28VT, W28RT, X28RT Die, (2), Hydraulic: BCT500HS, Y500CTHS Tool, W28VT, W28RT Die, (2), X28RT Die, (3), Y35, Y39, Y750, PAT750 Tool, U28RT Die, (1), Y46 Tool, U28RT Die Wi
Additional Information
Die Index
15
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA28L4BOX
GTIN
00781810554258
UPC
781810554258
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.09
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA28L4B0X.
Jump To:

Cross Referenced

These items are similar to YA28L4B0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30044 3M Electrical Products n/a
36932 Amprobe n/a
VHCS-4/0-38 Anderson n/a
VHCS4038 Anderson n/a
HCS12838 Burndy n/a
YA28L4BOX Burndy 00781810554258
YA29LNT38 Burndy 00781810018545
YAL28T38 Burndy 00781810417096
YAV26L Burndy 00781810025697
YAV95M10 Burndy 00781810324110
YA28L4 Burndy 00781810112731
YA28-L4BOX Burndy 78181055425
DPLS21138 DOSSERT n/a
DPLS2138 DOSSERT n/a
GL4038 Greaves 00784491320273
GL 4038 Greaves n/a
VHCS4/038 Hubbell Power Systems 00096359338673
CC4/038 Ideal Industries n/a
CRA-4/0 ILSCO n/a
CSWS-4/0-38 ILSCO 00783669639650
CCL4/038 ILSCO n/a
CCL-4/0-38 ILSCO 78366903174
CSWS4/0-38 ILSCO 78366963965
19318-0410 Molex n/a
94078 Morris 00601986940788
GL4038 NSi Industries 00662381036377
LCA4/038X Panduit 00074983900404
LCAS4/038X Panduit 00074983225118
LCA4/038 Panduit n/a
LCAS4/0-38-X Panduit 07498322511
BLU-4/0S Penn-Union 00785037231282
45538 TE Connectivity n/a
HL4/038 Thomas & Betts n/a
54112 Thomas & Betts 00786210541129
CTL4038 Thomas & Betts 00783786131884
HL4/0-38 Thomas & Betts n/a
80679 Thomas & Betts n/a
K973 Thomas & Betts 00786210815794
S989181 Thomas & Betts n/a
54112BE Thomas & Betts 78620986722

* All prices subject to change.

Begin Live Chat