YA26LB0X - 2/0 Cu 1H Short 3/8

Burndy

  • $15.98 (Each)
  • $15.98 (Each)

  • $159.80 (Per 10)
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
YA26LB0X
Manufacturer
Burndy
Manufacturer's Part Number
YA26LBOX
Description
2/0 Cu 1H Short 3/8
2/0 Awg Cu, One Hole, 3/8 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa 90 Up to 35KV, Black Color Code, 13 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810553756 / 00781810553756
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.98 (Each)
Carton
$159.80 (Per 10)
Resources
Images
 
 
YA26LB0X - Small Image
 
YA26LB0X - Large Image
Attachments
 
 
YA26LB0X - Specification Sheet
Brochures
 
 
YA26LB0X - Brochure
Other Links
 
 
YA26LB0X - Other
 
YA26LB0X - Other
 
YA26LB0X - Other
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
35
Material
Copper
Material, Color, and Finish
Color Code
BLACK
Descriptions
Product Type
Terminal
extra long description
BUR YA26LBOX 2/0 CU 1-HOLE SHORT 3/
Description
2/0 CU 1H SHORT 3/8
Long Description
2/0 AWG CU, One Hole, 3/8 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA 90 Up to 35kV, BLACK Color Code, 13 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V To 35 KV 45 DEG, 90 DEG Angles Are Available, Tools, Die Set Catalog Number, And (number Of Crimps): MD6, OUR840, MD7-34R Mechanical: W26VT (2), W26RT (2), X26RT (2),BCT500HS, Y500CTHS Hydraulic: W26VT (2),W26RT (2), X25RT (2), X26RT (2), Y35, Y39, Y750, Y46, PAT750 Hydraulic:U26RT (1), Dieless: MY29-3 (1), MY29-11 (1), MRC840 (2), Y644HS (1), Y81KFT (1), Y81KFTMBH (1), PAT81KFT-18V (1), Wire Strip Length: 1 IN, Conductor Type: Commercial Stranded Copper, Tongue Angle: S
Additional Information
Die Index
13
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA26LBOX
GTIN
00781810553756
UPC
781810553756
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.06
Carton
10
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA26LB0X.
Jump To:

Similar Items

Similar items are close alternatives to YA26LB0X, though they may not be 100% alike.

Standard Barrel Single Hole Compression Lug, 2/0 Awg Conductor Size, Non-Insulat...
  • Our Part #: 54110
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 54110
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($88.22) ·
54110 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$8.82

Each

QTY:
Each
Add
1 Holeshort Barrel Copper Compression Lug W/ PEEPHOLE2/0 Awg-3/8" Bolt Short Bar...
  • Our Part #: GL2038
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GL2038
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($239.64) ·
GL2038 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.59

Each

QTY:
Each
Add
Cross Referenced

These items are similar to YA26LB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30036 3M Electrical Products 00054007125433
YA26L-BOX Burndy 00781810553756
GL-2038 Greaves 00784491320181
GL2038 NSi Industries 00662381036094
54110 Thomas & Betts 00786210541105
CTL20-38 Thomas & Betts 00783786131846
HL2/038 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat