YA25N - 1/0 Cu 1H Long 1/2 Lug

Burndy

  • $16.26 (Each)
  • $16.26 (Each)

  • $650.40 (Per 40)
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
YA25N
Manufacturer
Burndy
Manufacturer's Part Number
YA25N
Description
1/0 Cu 1H Long 1/2 Lug
1/0 Awg Cu, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Pink Color Code, 12 or 348 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810018880 / 00781810018880
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.26 (Each)
Standard Packaging
$650.40 (Per 40)
Resources
Images
 
 
YA25N - Small Image
 
YA25N - Large Image
Other Links
 
 
YA25N - Other
 
YA25N - Other
 
YA25N - Other
 
YA25N - Other
Brochures
 
 
YA25N - Brochure
Attachments
 
 
YA25N - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
PINK
Descriptions
Product Type
Terminal
extra long description
BUR YA25N 1/0 CU 1-HOLE LONG 1/2
Description
1/0 CU 1H LONG 1/2 LUG
Long Description
1/0 AWG CU, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV,PINK Color Code, 12 or 348 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Die Index: 12, Wire Strip Length: 1-7/16 IN, Finish: Electro-Tin Plated, Tongue Angle: Straight, Temperature Rating: 90 DEG C, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W25VT, W25RT, X25RT Die, (4), Hydraulic: BCT500HS, Y500CTHS Tool, W25VT, W25RT, X25RT Die, (4), Y35, Y39, Y750, PAT750 Tool, U25RT, U2CABT Die, (2), Y46 Tool, U25RT, U2CABT Die With PUADP-1 Adapter, (2), C
Additional Information
Die Index
12
pallet quantity
18560
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA25N
GTIN
00781810018880
UPC
781810018880
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel, Tin Plated
Packaging
Weight per each
0.08
Carton
1
Package
40
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA25N.
Jump To:

Similar Items

Similar items are close alternatives to YA25N, though they may not be 100% alike.

1 Hole Long Barrel Copper Compression Lug 1&Frasl-0 Awg - 1/2" Bolt Long Barrel ...
  • Our Part #: L1048
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L1048
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($538.64) ·
L1048 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.77

Each

QTY:
Each
Add
Cross Referenced

These items are similar to YA25N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA25-N Burndy 00781810018880
YA25N Burndy 78181001888
L1048 Greaves 00784491411353
VHCL1012 Hubbell Power Systems 00096359337713
VHCCL1/012 Hubbell Power Systems n/a
CLNS1012 ILSCO 00783669635744
CLWS1012 ILSCO 00783669635751
CLNS-1/0-12 ILSCO 78366963574
CLWS-1/0-12 ILSCO 78366963575
L1048 NSi Industries 00662381034076
LCB1/012X Panduit n/a
LCB1012X Panduit 00074983382392
LCB1/0-12-X Panduit 07498338239
BBLU 1/0S15 Penn-Union n/a
54950BE Thomas & Betts 00786210190280
L1048 Thomas & Betts 00783786738595
L1/048 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat