KSU27 - 1-3/0 Split Bolt Conn

Burndy

  • $88.10 (Each)
  • $88.10 (Each)

  • $2,202.50 (Per 25)
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
KSU27
Manufacturer
Burndy
Manufacturer's Part Number
KSU27
Description
1-3/0 Split Bolt Conn
Tin-Plated, High Strength Copper Alloy Servit With Spacer. Spacer Seperates Dissimilar Conductors and Provides Long Contact Length That Prevents High Pressure Point Contacts Between Run and Tap Conductors.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810036709 / 00781810036709
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.10 (Each)
Standard Packaging
$2,202.50 (Per 25)
Resources
Images
 
 
KSU27 - Small Image
 
KSU27 - Large Image
Attachments
 
 
KSU27 - Specification Sheet
Brochures
 
 
KSU27 - Brochure
Other Links
 
 
KSU27 - Other
 
KSU27 - Other
 
KSU27 - Other
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
Copper
Descriptions
Product Type
Mechanical
extra long description
BUR KSU27 SERVIT UNIV 1-3/0
Long Description
Tin-plated, high strength copper alloy SERVIT with spacer. Spacer seperates dissimilar conductors and provides long contact length that prevents high pressure point contacts between run and tap conductors.
Special Features
Features: Tin-Plated, High Strength Copper Alloy SERVIT With Spacer, Spacer Separates Dissimilar Conductors And Provides Long Contact Length That Prevents High Pressure Point Contacts Between Run And Tap Conductors, Use Of PENETROX Joint Compound Recommended With Aluminum And ACSR, Installation Torque: 500 IN-LB, Conductor Type: Run: ACSR, 5005, AAAC, Commercial Stranded Aluminum, Commercial Stranded And Solid Copper, Tap: ACSR, 5005, AAAC, Commercial Stranded Aluminum, Commercial Stranded And Solid Copper
Description
1-3/0 SPLIT BOLT CONN
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
KSU27
GTIN
00781810036709
UPC
781810036709
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
KSU, Universal
Packaging
Weight per each
0.25
Carton
1
Package
25
Uses, Certifications, and Standards
standard
Buy American Act Compliant (All status valid till December 2024)
Application
For All Combinations Of Copper, Aluminum, ACSR, AAAC, 5005, And Steel
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KSU27.
Jump To:

Cross Referenced

These items are similar to KSU27 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SBS30 Anderson n/a
KSU27 Burndy 00781810036709
DSNS17 DOSSERT n/a
DSNS17F DOSSERT n/a
A12SP Greaves 784491104804
31930B Halex 00051411319304
CPS3/0 Hubbell Power Systems n/a
SBD-3/0 ILSCO n/a
SK-3/0 ILSCO 00783669819113
11811001 KEARNEY n/a
ASB30 Madison Electric 784297390784
90360 Morris 00601986903608
N-3/0SP NSi Industries 00662381020383
SBCT3/0-Q Panduit 00074983707737
SB30SP Producto Electric Corp. 785244640563
SW-9A Penn-Union 00785037655828
2/0FGP Reliable n/a
10HPS Thomas & Betts 00783786200467
1HPS Thomas & Betts 00783786200450
20HPS Thomas & Betts 00783786200283
E 3/0 GP Thomas & Betts n/a
E-3/0GP Thomas & Betts n/a
E3/0GP Thomas & Betts n/a
798 Topaz 751338181007
SK3/0 UTILCO n/a

* All prices subject to change.

Begin Live Chat